BG88 - 2-1/2" to 3" Body CVR&GSKT

Eaton

  • $436.49 (Each)
  • $436.49 (Each)

  • $1,745.96 (Per 4)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BG88
Manufacturer
Eaton
Manufacturer's Part Number
BG88
Description
2-1/2" to 3" Body CVR&GSKT
Eaton Crouse-Hinds Series Condulet B Mogul Blank Cover, Feraloy Iron Alloy, Round Neoprene Gasket, 2-1/2" or 3"
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39121302 - Enclosure plates or covers
UPC/GTIN
782274102108 / 00782274102108
Weight per unit
7.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$436.49 (Each)
Standard Packaging
$1,745.96 (Per 4)
Resources
Images
 
 
BG88 - Small Image
 
BG88 - Large Image
 
BG88 - Large Image
 
BG88 - Large Image
 
BG88 - Large Image
Attachments
 
 
BG88 - Specification Sheet
Tech Bulletins
 
 
BG88 - Tech Bulletin
Other Links
 
 
BG88 - Other
 
BG88 - Other
 
BG88 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
FERALOY IRON ALLOY
Material, Color, and Finish
Finish
Electrogalvanized With Aluminum Acrylic Painted
Dimensions and Weight
Width
1.46
Height
17
Length
4.25
Descriptions
Product Type
2 1/2 or 3 Iron Mogul CVR/Gask
Features
Crouse-Hinds series mogul bodies are installed in conduit systems to act as pull outlets for conductors that are stiff due to large size or type of insulation. Mogul bodies provide longer openings needed when pulling large conductors and prevent sharp bends and kinks during installation. Mogul conduit bodies are manufactured in trade sizes 1/2" to 6" and are available in Feraloy iron alloy and copper-free aluminum. Our iron alloy bodies are available with a hot dip galvanized finish for added corrosion
Description
2-1/2" TO 3" BODY CVR&GSKT
extra long description
CRS-H BG88 2 1/2 OR 3 IRON MOGUL CV
Long Description
Eaton Crouse-Hinds series Condulet B mogul blank cover, Feraloy iron alloy, Round neoprene gasket, 2-1/2" or 3"
Special Features
Round neoprene gasket
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
BG88
GTIN
00782274102108
UPC
782274102108
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
Mogul blank cover
Packaging
Weight per each
7.45
Carton
1
Package
4
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat