BJ44 - 1-1/4X24" XJG BND JMPR

Eaton

  • $192.94 (Each)
  • $192.94 (Each)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BJ44
Manufacturer
Eaton
Manufacturer's Part Number
BJ44
Description
1-1/4X24" XJG BND JMPR
Eaton Crouse-Hinds Series XJG Bonding Jumper, Rigid/Imc, 4" Maximum Conduit Movement, Used With XJG44 HDG, 1-1/4" Trade Size
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Ground Rods & Grounding Systems
UNSPSC
39121441 - Electrical jumper cable
UPC/GTIN
782274991894 / 00782274991894
Weight per unit
1.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$192.94 (Each)
Stock Availability
Lancaster
0
DFW RDC
0
All Stores
0
Resources
Images
 
 
BJ44 - Small Image
 
BJ44 - Large Image
Attachments
 
 
BJ44 - Specification Sheet
Other Links
 
 
BJ44 - Other
Brochures
 
 
BJ44 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
24 in
Descriptions
Description
1-1/4X24" XJG BND JMPR
Extra Long Description
CRH BJ44 1 1/4 BONDING JUMPER FOR X
Features
"XJG conduit expansion couplings for EMT and rigid/IMC are used with EMT, rigid metal conduit and IMC to couple together two sections of conduit subject to longitudinal movement. They are installed indoors or outdoors in long conduit runs to permit linear movement caused by thermal expansion and contraction to prevent damage to conduit supports and electrical systems in building or bridges. XJGs for rigid/IMC and EMT are also available with a hot dip galvanized finish (standard for trade sizes 1-1/4""" and
Long Description
Eaton Crouse-Hinds series XJG bonding jumper, Rigid/IMC, 4" maximum conduit movement, Used with XJG44 HDG, 1-1/4" trade size
Product Type
1 1/4 Bonding Jumper For XJG
Special Features
Used With XJG Conduit Expansion Joints With Internal Grounding
Additional Information
Dimensions
24.0000 IN X 0.1900 IN X 0.8800 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BJ44
GTIN
00782274991894
UPC
782274991894
Taxonomies, Classifications, and Categories
Type
Bonding Jumper
Packaging
Weight per each
1.4
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat