BUB10 - 4" Bub Conduit Body

Eaton

  • $1641.27 (Each)
  • $1,641.27 (Each)

In-Stock: 4 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BUB10
Manufacturer
Eaton
Manufacturer's Part Number
BUB10
Description
4" Bub Conduit Body
Eaton Crouse-Hinds Series Condulet B Mogul Conduit Body, Feraloy Iron Alloy, Ub Shape, 4"
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274109008 / 00782274109008
Weight per unit
23.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,641.27 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
4
Resources
Attachments
 
 
BUB10 - Specification Sheet
Tech Bulletins
 
 
BUB10 - Tech Bulletin
Images
 
 
BUB10 - Small Image
 
BUB10 - Large Image
 
BUB10 - Large Image
 
BUB10 - Large Image
 
BUB10 - Large Image
Other Links
 
 
BUB10 - Other
 
BUB10 - Other
 
BUB10 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Electrogalvanized With Aluminum Acrylic Painted
Dimensions and Weight
Length
23-1/4
Hub Size
4 in
Width
5-1/4
Height
6-13/16
Descriptions
Product Type
4 NPT Iron Ub Mogul Body
Features
Crouse-Hinds series mogul bodies are installed in conduit systems to act as pull outlets for conductors that are stiff due to large size or type of insulation. Mogul bodies provide longer openings needed when pulling large conductors and prevent sharp bends and kinks during installation. Mogul conduit bodies are manufactured in trade sizes 1/2" to 6" and are available in Feraloy iron alloy and copper-free aluminum. Our iron alloy bodies are available with a hot dip galvanized finish for added corrosion
Description
4" BUB CONDUIT BODY
extra long description
CRS-H BUB10 4 NPT IRON UB MOGUL BOD
Long Description
Eaton Crouse-Hinds series Condulet B mogul conduit body, Feraloy iron alloy, UB shape, 4"
Additional Information
dimensions
23.2500 IN X 5.2500 IN X 6.8100 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
BUB10
GTIN
00782274109008
UPC
782274109008
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
Mogul conduit body
Packaging
Weight per each
23.85
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Gonzales
4 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat