BUB5SA - 1-1/2" Alu Bub MGL Conduit Body

Eaton

  • $408.07 (Each)
  • $408.07 (Each)

  • $816.14 (Per 2)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BUB5SA
Manufacturer
Eaton
Manufacturer's Part Number
BUB5 SA
Description
1-1/2" Alu Bub MGL Conduit Body
Eaton Crouse-Hinds Series Condulet B Mogul Conduit Body, Copper-Free Aluminum, Ub Shape, 1-1/2"
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Form 9 Condulets, Covers & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274127217 / 00782274127217
Weight per unit
2.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$408.07 (Each)
Standard Packaging
$816.14 (Per 2)
Resources
Images
 
 
BUB5SA - Small Image
 
BUB5SA - Large Image
 
BUB5SA - Large Image
 
BUB5SA - Large Image
 
BUB5SA - Large Image
Attachments
 
 
BUB5SA - Specification Sheet
Tech Bulletins
 
 
BUB5SA - Tech Bulletin
Other Links
 
 
BUB5SA - Other
 
BUB5SA - Other
 
BUB5SA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Electrogalvanized With Aluminum Acrylic Painted
Dimensions and Weight
Hub Size
1-1/2 in
Length
13-1/2
Height
3
Width
3-1/2
Descriptions
extra long description
CRS-H BUB5 SA 1-1/2 NPT AL UB MOGUL
Description
1-1/2" ALU BUB MGL CONDUIT BODY
Features
Crouse-Hinds series mogul bodies are installed in conduit systems to act as pull outlets for conductors that are stiff due to large size or type of insulation. Mogul bodies provide longer openings needed when pulling large conductors and prevent sharp bends and kinks during installation. Mogul conduit bodies are manufactured in trade sizes 1/2" to 6" and are available in Feraloy iron alloy and copper-free aluminum. Our iron alloy bodies are available with a hot dip galvanized finish for added corrosion
Product Type
1-1/2 NPT Al Ub Mogul Body
Long Description
Eaton Crouse-Hinds series Condulet B mogul conduit body, Copper-free aluminum, UB shape, 1-1/2"
Additional Information
dimensions
13.5000 IN X 3.0000 IN X 3.5000 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
BUB5 SA
GTIN
00782274127217
UPC
782274127217
Taxonomies, Classifications, and Categories
Category Description
Form 9 condulets, covers & gaskets
Type
Mogul conduit body
Packaging
Weight per each
2.3
Carton
1
Package
2
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat