BUB7 - 2-1/2" Bub Conduit Body

Eaton

  • $593.34 (Each)
  • $593.34 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BUB7
Manufacturer
Eaton
Manufacturer's Part Number
BUB7
Description
2-1/2" Bub Conduit Body
Eaton Crouse-Hinds Series Condulet B Mogul Conduit Body, Feraloy Iron Alloy, Ub Shape, 2-1/2"
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274108704 / 00782274108704
Weight per unit
14.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$593.34 (Each)
Resources
Images
 
 
BUB7 - Small Image
 
BUB7 - Large Image
 
BUB7 - Large Image
 
BUB7 - Large Image
 
BUB7 - Large Image
Attachments
 
 
BUB7 - Specification Sheet
Tech Bulletins
 
 
BUB7 - Tech Bulletin
Other Links
 
 
BUB7 - Other
 
BUB7 - Other
 
BUB7 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Hub Size
3 in
Width
4-1/4
Height
5-5/8
Length
17-7/8
Descriptions
Description
2-1/2" BUB CONDUIT BODY
extra long description
CRS-H BUB7 2-1/2 NPT IRON UB MOGUL
Product Type
2-1/2 NPT Iron Ub Mogul Body
Features
Crouse-Hinds series mogul bodies are installed in conduit systems to act as pull outlets for conductors that are stiff due to large size or type of insulation. Mogul bodies provide longer openings needed when pulling large conductors and prevent sharp bends and kinks during installation. Mogul conduit bodies are manufactured in trade sizes 1/2" to 6" and are available in Feraloy iron alloy and copper-free aluminum. Our iron alloy bodies are available with a hot dip galvanized finish for added corrosion
Long Description
Eaton Crouse-Hinds series Condulet B mogul conduit body, Feraloy iron alloy, UB shape, 2-1/2"
Additional Information
dimensions
17.7500 IN X 4.2500 IN X 4.8100 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BUB7
GTIN
00782274108704
UPC
782274108704
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
Mogul conduit body
Packaging
Weight per each
14.1
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat