BUB7SA - 2-1/2" Alu Bub MGL Conduit Body

Eaton

  • $900.27 (Each)
  • $900.27 (Each)

Availability: Currently Out Of Stock
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
BUB7SA
Manufacturer
Eaton
Manufacturer's Part Number
BUB7 SA
Description
2-1/2" Alu Bub MGL Conduit Body
Eaton Crouse-Hinds Series Condulet B Mogul Conduit Body, Copper-Free Aluminum, Ub Shape, 2-1/2"
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Form 9 Condulets, Covers & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274127231 / 00782274127231
Weight per unit
5.4499 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$900.27 (Each)
Resources
Images
 
 
BUB7SA - Small Image
 
BUB7SA - Large Image
 
BUB7SA - Large Image
 
BUB7SA - Large Image
 
BUB7SA - Large Image
Attachments
 
 
BUB7SA - Specification Sheet
Tech Bulletins
 
 
BUB7SA - Tech Bulletin
Other Links
 
 
BUB7SA - Other
 
BUB7SA - Other
 
BUB7SA - Other
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
17-7/8
Hub Size
3 in
Height
5-5/8
Descriptions
extra long description
CRS-H BUB7 SA 2 1/2 NPT AL UB MOGUL
Description
2-1/2" ALU BUB MGL CONDUIT BODY
Product Type
2 1/2 NPT Al Ub Mogul
Features
Crouse-Hinds series mogul bodies are installed in conduit systems to act as pull outlets for conductors that are stiff due to large size or type of insulation. Mogul bodies provide longer openings needed when pulling large conductors and prevent sharp bends and kinks during installation. Mogul conduit bodies are manufactured in trade sizes 1/2" to 6" and are available in Feraloy iron alloy and copper-free aluminum. Our iron alloy bodies are available with a hot dip galvanized finish for added corrosion
Long Description
Eaton Crouse-Hinds series Condulet B mogul conduit body, Copper-free aluminum, UB shape, 2-1/2"
Additional Information
dimensions
17.7500 IN X 4.2500 IN X 4.8100 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
BUB7 SA
GTIN
00782274127231
UPC
782274127231
Taxonomies, Classifications, and Categories
Category Description
Form 9 condulets, covers & gaskets
Type
Mogul conduit body
Packaging
Weight per each
5.4499
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BUB7SA.
Jump To:

Cross Referenced

These items are similar to BUB7SA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BUB-250-A Appleton Electric 00781381474443
BUB7-SA Eaton Crouse-Hinds 00782274127231
MOUB-7 Killark 00783936555959
UB6X-250-A O-Z Gedney n/a

* All prices subject to change.

Begin Live Chat