C100M - 1" C FM5 Conduit Body

Eaton

  • $23.52 (Each)
  • $23.52 (Each)

  • $235.22 (Per 10)

  • $2,352.16 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
C100M
Manufacturer
Eaton
Manufacturer's Part Number
C100M
Description
1" C FM5 Conduit Body
Eaton Crouse-Hinds Series Condulet Form 5 Conduit Outlet Body, Malleable Iron, C Shape, 1"
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274756356 / 00782274756356
Weight per unit
1.96 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.52 (Each)
Carton
$235.22 (Per 10)
Resources
Tech Bulletins
 
 
C100M - Tech Bulletin
Attachments
 
 
C100M - Specification Sheet
Images
 
 
C100M - Small Image
 
C100M - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
C
Number of Hubs
2
Hub Location
Straight
Material, Color, and Finish
Finish
Electrogalvanized with Aluminum Acrylic Paint
Dimensions and Weight
Hub Size
1 in
Width
1.9 in
Height
1.8 in
Length
7.05 in
Descriptions
Product Type
Conduit Body
Long Description
Conduit Body, Electrogalvanized with Aluminum Acrylic Paint, Form 5 Body Type, 1 in Trade Size, Threaded Connection, C Shape, Straight Side Cable Entry, 2 Hubs, 1 in Hub Size, Straight Hub Location, C Configuration, 7.05 in Length, 1.9 in Width, 1.8 in Height, Threaded, 1.96 lb/EA
Short Description
Conduit Body, 1 in, LB Shape Form 5 Body, Steel
Special Features
Conduit Hubs Have Tapered Threads and Feature Integral Bushings for Protection of Wire Insulation
extra long description
CRS-H C100M 1 FORM 5 C COND BODY MA
Features
Form 5 malleable iron conduit bodies, covers and gaskets from Eaton's Crouse-Hinds Division are used in conduit systems to act as pull outlets for conductors being installed, provide openings for making splices and taps in conductors, make 90 degree bends in conduit runs, and provide access to conductors for maintenance and future system changes. Form 5 conduit bodies are manufactured in trade sizes 1/2" to 4", and are interchangeable with Appleton Form 35 conduit bodies. They are also available with a h
Description
1" C FM5 CONDUIT BODY
Additional Information
dimensions
7.0500 IN X 1.8000 IN X 1.9000 IN
Form
Form 5
body type
Form 5
Connection Type
Threaded
Cable Entry Type
Straight Side
Mounting Type
Threaded
for use with
Rigid Conduit
Standards Met
Federal Specification WC-586D;UL 514B Listed;CSA Certified C22.2
package quantity
5 CT;10 PK
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
C100M
GTIN
00782274756356
UPC
782274756356
Taxonomies, Classifications, and Categories
Type
Conduit outlet body
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Trade Size
Trade Size
1 in
Packaging
Weight
1.96 lb/EA
Weight per each
1.96
Carton
10
Uses, Certifications, and Standards
Application
Act as Pull Outlets for Conductors being Installed;Provide Openings for Making Splices and Taps in Conductors;Connect Conduit Sections;Provide Taps for Branch Conduit Runs;Make 90° Bends in Conduit Runs;Provide for Access to Conductors for Maintenance and Future System Changes
standard
UL 514B, CSA C22.2, CUL
Configuration
C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat