C17SA - 1/2" Alu C FM7 Conduit Body

Eaton

  • $32.12 (Each)
  • $32.12 (Each)

  • $321.20 (Per 10)
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
C17SA
Manufacturer
Eaton
Manufacturer's Part Number
C17 SA
Description
1/2" Alu C FM7 Conduit Body
Eaton Crouse-Hinds Series Condulet Form 7 Conduit Outlet Body, Copper-Free Aluminum, C Shape, 1/2"
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274122311 / 00782274122311
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.12 (Each)
Standard Packaging
$321.20 (Per 10)
Resources
Images
 
 
C17SA - Small Image
 
C17SA - Large Image
 
C17SA - Large Image
 
C17SA - Large Image
 
C17SA - Large Image
Attachments
 
 
C17SA - Specification Sheet
Tech Bulletins
 
 
C17SA - Tech Bulletin
Other Links
 
 
C17SA - Other
 
C17SA - Other
 
C17SA - Other
 
C17SA - Other
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
Electrogalvanized With Aluminum Acrylic Painted
Dimensions and Weight
Height
1-3/8
Width
1-3/8
Hub Size
1/2 in
Length
5-3/8
Descriptions
Product Type
1/2 NPT Al C Form 7 CNDT Body
Description
1/2" ALU C FM7 CONDUIT BODY
Features
One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 7 bodies are offered in 11 different shapes to provide the most flexible offering on the market. Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our Form 7 family features an exclus
extra long description
CRS-H C17 SA 1/2 NPT AL C FORM 7 CN
Long Description
Eaton Crouse-Hinds series Condulet Form 7 conduit outlet body, Copper-free aluminum, C shape, 1/2"
Additional Information
Form
Form 7
dimensions
5.3800 IN X 1.3800 IN X 1.3800 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
C17 SA
GTIN
00782274122311
UPC
782274122311
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
Conduit outlet body
Packaging
Weight per each
0.14
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of C17SA.
Jump To:

Cross Referenced

These items are similar to C17SA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
C17SA Eaton Crouse-Hinds 00782274122311
C17SA Killark 00783936080406
C17-SA O-Z Gedney 00781381600583
C17SA Thomas & Betts 00786210103297

* All prices subject to change.

Begin Live Chat