C18 - 1/2" C FM8 Conduit Body

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
C18
Manufacturer
Eaton
Manufacturer's Part Number
C18
Description
1/2" C FM8 Conduit Body
Eaton Crouse-Hinds Series Condulet Form 8 Conduit Outlet Body, Feraloy Iron Alloy, C Shape, 1/2"
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274122403 / 00782274122403
Weight per unit
1.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
C18 - Small Image
 
C18 - Large Image
 
C18 - Large Image
 
C18 - Large Image
 
C18 - Large Image
Attachments
 
 
C18 - Specification Sheet
Tech Bulletins
 
 
C18 - Tech Bulletin
Other Links
 
 
C18 - Other
 
C18 - Other
 
C18 - Other
 
C18 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Electrogalvanized With Aluminum Acrylic Painted
Dimensions and Weight
Width
1-3/8
Height
1-7/16
Hub Size
1/2 in
Length
5-11/16
Descriptions
Product Type
1/2 NPT Iron C Form 8 CNDT Body
Features
One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 8 bodies are offered in seven different shapes to provide the most flexible offering on the market. Form 8 Condulet outlet bodies provide more room for heavier conductors. Many shapes and sizes are available for rigid threaded conduit. Two cover screws on all body sizes provide tight
Description
1/2" C FM8 CONDUIT BODY
extra long description
CRS-H C18 1/2 NPT IRON C FORM 8 CND
Long Description
Eaton Crouse-Hinds series Condulet Form 8 conduit outlet body, Feraloy iron alloy, C shape, 1/2"
Additional Information
dimensions
5.6900 IN X 1.3800 IN X 1.4400 IN
Form
Form 8
Manufacturer Information
Brand
Eaton
GTIN
00782274122403
UPC
782274122403
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
Conduit outlet body
Packaging
Weight per each
1.15
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat