C37WC&G - 1" Conduit Body W/C&G

Eaton

  • $63.43 (Each)
  • $63.43 (Each)

In-Stock: 754 available at other locations ( find a store with stock)

QTY:
Each

Avoid the hassle of using your time to choose each individual part needed for a common assembly. Our Assembled Kits come with all the essentials so that you can get the assembly you need into your or your client's hands quickly--and for a great price!

The following is included in the C37WC&G Assembled Kit:


Quantity In Kit Catalog # Description Quantity in Stock Cost
1 370 1" STL FM7 Cond Body CVR 72 / 6,131 $14.60
1 C37 1" C FM7 Conduit Body 14 / 1,135 $51.42
1 GASK573 1 FM7 GSKT 909 / 19,877 $585.04
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
C37WC&G
Manufacturer
Eaton
Manufacturer's Part Number
BUSH911
Description
1" Conduit Body W/C&G
Eaton Crouse-Hinds Series CGB Cable Gland Bushing, Neoprene, 80°C, 1", 1-1/4" or 1-1/2" NPT, Form D
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
782274111209 / 00782274111209
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$63.43 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
754
Resources
Tech Bulletins
 
 
C37WC&G - Tech Bulletin
Other Links
 
 
C37WC&G - Other
 
C37WC&G - Other
 
C37WC&G - Other
Attachments
 
 
C37WC&G - Specification Sheet
Brochures
 
 
C37WC&G - Brochure
Images
 
 
C37WC&G - Small Image
 
C37WC&G - Large Image
 
C37WC&G - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Neoprene Rubber
connection
Threaded
Descriptions
Product Type
Bushing
Description
1" CONDUIT BODY W/C&G
Features
They are also listed for use with tray cable types TC, TC-ER, TC-ER-HLA, ITC, ITC-ER, ITC-HL, PLTC and PLTC-ER. When installed in accordance with NEC501.10(B)(4), CGB, CGD, CGE and CGFP non-armoured glands are suitable for use in Class I, Division 2 hazardous locations. Crouse-Hinds series CGB, CGD, CGE and CGFP non-armoured glands are installed to provide a means for passing a cord, unarmoured cable or flexible conduit into an enclosure. The glands form an environmental seal for cord or unarmoured round
extra long description
CRS-H BUSH911 BUSHING
Long Description
Eaton Crouse-Hinds series CGB cable gland bushing, Neoprene, 80°C, 1", 1-1/4" or 1-1/2" NPT, Form D
Special Features
For Cord Range 1.188 To 1.375 In
Additional Information
Assembly/Kit
Yes
Manufacturer Information
Manufacturers Part Number
BUSH911
Brand
Eaton
GTIN
00782274111209
UPC
782274111209
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
Cable gland bushing
Packaging
Weight per each
0.08
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 754

Location search:

* All prices subject to change.

Begin Live Chat