C45 - 1-1/4" Alu C SR5 Conduit Body

Eaton

  • $26.00 (Each)
  • $26.00 (Each)

  • $51.99 (Per 2)

  • $2,599.51 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
C45
Manufacturer
Eaton
Manufacturer's Part Number
C45
Description
1-1/4" Alu C SR5 Conduit Body
Conduit Outlet Body, Epoxy Powder Painted (Body);Natural (Gasket), 1-1/4 In Trade Size, 32.3 Cu.In Capacity, 90 ° Angle, 1-1/4 In Hub Size, 1.18 LB/Ea
Slang Terms

Categories
Unilets) - Alum
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
784564140340 / 00784564140340
Weight per unit
1.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.00 (Each)
Carton
$51.99 (Per 2)
Resources
Images
 
 
C45 - Small Image
 
C45 - Large Image
 
C45 - Large Image
Attachments
 
 
C45 - Specification Sheet
Brochures
 
 
C45 - Brochure
Tech Bulletins
 
 
C45 - Tech Bulletin
Other Links
 
 
C45 - Other
Features
connection
Threaded / Set Screw
Material, Color, and Finish
Finish
Epoxy Powder Painted (Body);Natural (Gasket)
Color
Gray
Dimensions and Weight
Hub Size
1-1/4 in
Width
2.49
Height
2.73
Length
8.45
Descriptions
Product Type
Conduit Outlet Body
Long Description
Conduit Outlet Body, Epoxy Powder Painted (Body);Natural (Gasket), 1-1/4 in Trade Size, 32.3 cu.in Capacity, 90 ° Angle, 1-1/4 in Hub Size, 1.18 lb/EA
Short Description
Conduit Outlet Body, 1-1/4 in, C Shape Series 5 Body, Aluminum
Special Features
Corrosion Resistant
extra long description
MIDWEST C45 1-1/4 RGD C COND BODY A
Description
1-1/4" ALU C SR5 CONDUIT BODY
Features
Eaton's Crouse-Hinds Division Series 5 die cast copper-free aluminum conduit bodies, covers and gaskets are available for use with rigid or EMT conduit (with set screw). Conduit bodies are available in trade sizes 1/2" to 4", in the most popular conduit body shapes (C, LB, LL, LR, T) and 1/2" to 2" in TB and X shapes. The Series 5 family is available as components or pre-packaged in various configurations as a SnapPack assembly. In addition, Series 5 is completely interchangeable with other manufacturer
Additional Information
body type
Conduit
angle
90 °
Enclosure Type
Nema 4
includes
Stainless Steel Screw
for use with
Rigid Conduit Body
Standards Met
UL Listed;cUL Listed
package quantity
10 PK
Made in USA
yes
dimensions
8.4500 IN X 2.4900 IN X 2.7300 IN
Form
Series 5
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
C45
GTIN
00784564140340
UPC
784564140340
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Conduit outlet body
Trade Size
Trade Size
1-1/4 in
Packaging
Weight
1.18 lb/EA
Weight per each
1.18
Carton
2
Uses, Certifications, and Standards
Capacity
32.3 cu.in
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Mounting
Conduit
Enclosure
Condulet
standard
UL, cUL
You must have an account to view stock levels

* All prices subject to change.

false