C59 - 1-1/2" C MK9 CNDT BD

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 2)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
C59
Manufacturer
Eaton
Manufacturer's Part Number
C59
Description
1-1/2" C MK9 CNDT BD
Eaton Crouse-Hinds Series Condulet Mark 9 Conduit Outlet Body, Copper-Free Aluminum, C Shape, 1-1/2"
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Form 9 Condulets, Covers & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274123905 / 00782274123905
Weight per unit
1.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
C59 - Large Image
 
C59 - Large Image
 
C59 - Large Image
 
C59 - Large Image
Tech Bulletins
 
 
C59 - Tech Bulletin
Other Links
 
 
C59 - Other
 
C59 - Other
 
C59 - Other
 
C59 - Other
Attachments
 
 
C59 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Untreated
Dimensions and Weight
Hub Size
1-1/2 in
Width
2-1/2
Height
2-3/4
Length
8-1/4
Descriptions
Long Description
Eaton Crouse-Hinds series Condulet Mark 9 conduit outlet body, Copper-free aluminum, C shape, 1-1/2"
extra long description
CRS-H C59 1 1/2 NPT CST AL C MARK 9
Description
1-1/2" C MK9 CNDT BD
Product Type
1 1/2 NPT CST Al C Mark 9 CNDT Body
Features
Mark 9 copper-free aluminum conduit bodies, covers and gaskets from Eaton's Crouse-Hinds Division are used in conduit systems to act as pull outlets for conductors being installed, provide openings for making splices and taps in conductors, make 90 degree bends in conduit runs, and provide for access to conductors for maintenance and future system changes. Mark 9 bodies are offered in seven different shapes, and they provide more room for heavier conductors.
Additional Information
dimensions
8.3400 IN X 2.5000 IN X 2.8100 IN
Manufacturer Information
Brand
Eaton
GTIN
00782274123905
UPC
782274123905
Taxonomies, Classifications, and Categories
Type
Conduit outlet body
Category Description
Form 9 condulets, covers & gaskets
Packaging
Weight per each
1.25
Carton
1
Package
2
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat