C65WC&G - 2" Alu C Conduit Body W/C&G

Eaton

  • $50.93 (Each)
  • $50.93 (Each)

Availability: Call for Availability

QTY:
Each

Avoid the hassle of using your time to choose each individual part needed for a common assembly. Our Assembled Kits come with all the essentials so that you can get the assembly you need into your or your client's hands quickly--and for a great price!

The following is included in the C65WC&G Assembled Kit:


Quantity In Kit Catalog # Description Quantity in Stock Cost
1 650 2" Alu SRS5 Cond Body CVR 12 / 3,917 $1134.62
1 C65 2" Alu C SR5 Conduit Body 0 / 192 $3879.59
1 GASK065N 2" Form 5 Conduit Body Gasket 179 / 8,123 $532.37
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
C65WC&G
Manufacturer
Eaton
Manufacturer's Part Number
QE346
Description
2" Alu C Conduit Body W/C&G
Eaton Crouse-Hinds Series Arktite DBR Receptacle Spring Door Assembly, Includes Spring Door, Gasket, Spring and Hinge, M4 Model, Used With DBR56731, 56732, 56742 Receptacles
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
782274111285 / 00782274111285
Weight per unit
3.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$50.93 (Each)
Resources
Images
 
 
C65WC&G - Small Image
 
C65WC&G - Large Image
Attachments
 
 
C65WC&G - Specification Sheet
Tech Bulletins
 
 
C65WC&G - Tech Bulletin
Other Links
 
 
C65WC&G - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Replace RCPT Hous DBR56731 56732 56742
Description
2" ALU C CONDUIT BODY W/C&G
Features
Crouse-Hinds series Arktite DBR interlocked receptacles are used to supply power to portable electrical equipment, such as motor generator sets, compressors, heating and cooling units and conveyors. Applicable in locations where hazardous dusts are present, as in grain processing and handling plants, chemical plants and certain food processing industries. They are used indoors or outdoors in damp, wet or corrosive locations.
extra long description
CRS-H QE346 REPLACE RCPT HOUS DBR56
Long Description
Eaton Crouse-Hinds series Arktite DBR receptacle spring door assembly, Includes spring door, gasket, spring and hinge, M4 model, used with DBR56731, 56732, 56742 receptacles
Additional Information
Assembly/Kit
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
QE346
GTIN
00782274111285
UPC
782274111285
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Receptacle spring door assembly
Packaging
Weight per each
3.04
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat