C95 - 3-1/2" Alu C SR5 Conduit Body

Eaton

  • $191.68 (Each)
  • $191.68 (Each)

  • $19,168.49 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
C95
Manufacturer
Eaton
Manufacturer's Part Number
C95
Description
3-1/2" Alu C SR5 Conduit Body
Eaton Crouse-Hinds Series Condulet Series 5 Conduit Outlet Body, Rigid/Imc, Copper-Free Aluminum, C Shape, 3-1/2"
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
784564140395 / 00784564140395
Weight per unit
8.95 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$191.68 (Each)
Carton
$191.68 (Each)
Resources
Tech Bulletins
 
 
C95 - Tech Bulletin
Attachments
 
 
C95 - Specification Sheet
Brochures
 
 
C95 - Brochure
Other Links
 
 
C95 - Other
Images
 
 
C95 - Large Image
 
C95 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded / Set Screw
Material, Color, and Finish
Finish
Epoxy Powder Coat
Color
Gray
Dimensions and Weight
Hub Size
3-1/2 in
Height
5.36
Width
5.42
Length
16.10
Descriptions
Product Type
3-1/2 RGD C Cond Body Al
Description
3-1/2" ALU C SR5 CONDUIT BODY
Features
Eaton's Crouse-Hinds Division Series 5 die cast copper-free aluminum conduit bodies, covers and gaskets are available for use with rigid or EMT conduit (with set screw). Conduit bodies are available in trade sizes 1/2" to 4", in the most popular conduit body shapes (C, LB, LL, LR, T) and 1/2" to 2" in TB and X shapes. The Series 5 family is available as components or pre-packaged in various configurations as a SnapPack assembly. In addition, Series 5 is completely interchangeable with other manufacturer
extra long description
MIDWEST C95 3-1/2 RGD C COND BODY A
Long Description
Eaton Crouse-Hinds series Condulet Series 5 conduit outlet body, Rigid/IMC, Copper-free aluminum, C shape, 3-1/2"
Special Features
Corrosion Resistant
Additional Information
dimensions
16.1000 IN X 5.4200 IN X 5.3600 IN
Form
Series 5
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
GTIN
00784564140395
UPC
784564140395
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Conduit outlet body
Packaging
Weight per each
8.95
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Mounting
Conduit
Enclosure
Condulet
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat