C989 - 3-1/3" Alu C MK9 Conduit Body

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
C989
Manufacturer
Eaton
Manufacturer's Part Number
C989
Description
3-1/3" Alu C MK9 Conduit Body
Eaton Crouse-Hinds Series Condulet Mark 9 Conduit Outlet Body, Copper-Free Aluminum, C Shape, 3-1/2"
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Form 9 Condulets, Covers & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274125701 / 00782274125701
Weight per unit
9.1999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
C989 - Other
 
C989 - Other
 
C989 - Other
 
C989 - Other
Attachments
 
 
C989 - Specification Sheet
Tech Bulletins
 
 
C989 - Tech Bulletin
Images
 
 
C989 - Large Image
 
C989 - Large Image
 
C989 - Large Image
 
C989 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Untreated
Dimensions and Weight
Length
18-3/4
Hub Size
3-1/2 in
Height
5-11/16
Width
6-1/4
Descriptions
extra long description
CRS-H C989 3 1/2 NPT CST AL C MARK
Description
3-1/3" ALU C MK9 CONDUIT BODY
Product Type
3 1/2 NPT CST Al C Mark 9 CNDT Body
Features
Mark 9 copper-free aluminum conduit bodies, covers and gaskets from Eaton's Crouse-Hinds Division are used in conduit systems to act as pull outlets for conductors being installed, provide openings for making splices and taps in conductors, make 90 degree bends in conduit runs, and provide for access to conductors for maintenance and future system changes. Mark 9 bodies are offered in seven different shapes, and they provide more room for heavier conductors.
Long Description
Eaton Crouse-Hinds series Condulet Mark 9 conduit outlet body, Copper-free aluminum, C shape, 3-1/2"
Additional Information
dimensions
18.7500 IN X 6.2500 IN X 5.6900 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
C989
GTIN
00782274125701
UPC
782274125701
Taxonomies, Classifications, and Categories
Category Description
Form 9 condulets, covers & gaskets
Type
Conduit outlet body
Packaging
Weight per each
9.1999
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat