CB11 - 5" Malleable Clampback

Crouse-Hinds

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CB11
Manufacturer
Crouse-Hinds
Manufacturer's Part Number
CB11
Description
5" Malleable Clampback
Eaton Crouse-Hinds Series CB Clampback/Spacer, Emt and Rigid/Imc, Malleable Iron, 5"
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
784564205117 / 00784564205117
Weight per unit
1.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
CB11 - Specification Sheet
Tech Bulletins
 
 
CB11 - Tech Bulletin
Images
 
 
CB11 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron
Material, Color, and Finish
Finish
Hot-Dipped Galvanized
Dimensions and Weight
Size
5 in
Descriptions
Product Type
5 Clamp Back
extra long description
MIDWEST CB11 5 CLAMP BACK
Features
Crouse-Hinds series clampbacks provide space between EMT conduit and the mounting surface. Straps and clamps secure and support EMT conduit to the mounting surface.
Description
5" MALLEABLE CLAMPBACK
Long Description
Eaton Crouse-Hinds series CB clampback/spacer, EMT and rigid/IMC, Malleable iron, 5"
Special Features
Weight 135 Lb per 100
Manufacturer Information
Brand
Crouse-Hinds
Manufacturers Part Number
CB11
GTIN
00784564205117
UPC
784564205117
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Clampback/spacer
Packaging
Weight per each
1.35
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherData Intensive Industries and Information Technologies - Communications and Telecom
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat