CB2 - 3/4" Malleable Clampback

Eaton

  • $1.85 (Each)
  • $1.85 (Each)

  • $46.33 (Per 25)

  • $185.33 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CB2
Manufacturer
Eaton
Manufacturer's Part Number
CB2
Description
3/4" Malleable Clampback
Clampback/Spacer, 3/4 In Trade Size, CB Model, Zinc Plated, 2.313 In Length, 1.063 In Width, 10 LB/100
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Straps & Clampbacks
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
784564205025 / 00784564205025
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.85 (Each)
Carton
$46.33 (Per 25)
Resources
Images
 
 
CB2 - Small Image
 
CB2 - Large Image
 
CB2 - Large Image
Attachments
 
 
CB2 - Specification Sheet
Tech Bulletins
 
 
CB2 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron
Dimensions and Weight
Length
2.313 in
Width
1.063 in
Size
3/4 in
Descriptions
Product Type
Clampback/Spacer
Description
3/4" MALLEABLE CLAMPBACK
Long Description
Clampback/Spacer, 3/4 in Trade Size, CB Model, Zinc Plated, 2.313 in Length, 1.063 in Width, 10 lb/100
Short Description
Clampback/Spacer, 3/4 in, Malleable Iron, Zinc Plated
extra long description
MIDWEST CB2 3/4 CLAMP BACK
Features
Crouse-Hinds series clampbacks provide space between EMT conduit and the mounting surface. Straps and clamps secure and support EMT conduit to the mounting surface.
Additional Information
Color/Finish
Zinc Plated
for use with
Rigid and IMC Conduit
Standards Met
UL File No: E-184283;UL Listed;cUL Listed
package quantity
25 PK
Made in USA
yes
dimensions
2.3100 IN X 1.0600 IN X 0.5000 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Model
CB
Manufacturers Part Number
CB2
GTIN
00784564205025
UPC
784564205025
Taxonomies, Classifications, and Categories
Category Description
RIGID STRAPS & CLAMPBACKS
Type
Clampback/spacer
Trade Size
Trade Size
3/4 in
Packaging
Weight
10 lb/100
Weight per each
0.06
Carton
25
Uses, Certifications, and Standards
Application
Provides The Space Between Conduit Mounting Surface
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat