CB4 - 1-1/4" Malleable Clampback

Eaton

  • $3.30 (Each)
  • $3.30 (Each)

  • $82.48 (Per 25)

  • $329.90 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CB4
Manufacturer
Eaton
Manufacturer's Part Number
CB4
Description
1-1/4" Malleable Clampback
Eaton Crouse-Hinds Series CB Clampback/Spacer, Emt and Rigid/Imc, Stamped Steel, 1-1/4"
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Straps & Clampbacks
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
784564205049 / 00784564205049
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.30 (Each)
Carton
$3.30 (Each)
Standard Packaging
$82.48 (Per 25)
Resources
Images
 
 
CB4 - Small Image
 
CB4 - Large Image
Attachments
 
 
CB4 - Specification Sheet
Tech Bulletins
 
 
CB4 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron
Dimensions and Weight
Size
1-1/4 in
Descriptions
Product Type
1 1/4 Clamp Back
Description
1-1/4" MALLEABLE CLAMPBACK
Features
Crouse-Hinds series clampbacks provide space between EMT conduit and the mounting surface. Straps and clamps secure and support EMT conduit to the mounting surface.
extra long description
MIDWEST CB4 1 1/4 CLAMP BACK
Long Description
Eaton Crouse-Hinds series CB clampback/spacer, EMT and rigid/IMC, Stamped steel, 1-1/4"
Additional Information
dimensions
3.4400 IN X 1.8800 IN X 0.7500 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
GTIN
00784564205049
UPC
784564205049
Taxonomies, Classifications, and Categories
Category Description
RIGID STRAPS & CLAMPBACKS
Type
Clampback/spacer
Packaging
Weight per each
0.13
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherData Intensive Industries and Information Technologies - Communications and Telecom
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat