CB6 - 2" Malleable Clampback

Eaton

  • $9.90 (Each)
  • $9.90 (Each)

  • $98.98 (Per 10)

  • $989.75 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CB6
Manufacturer
Eaton
Manufacturer's Part Number
CB6
Description
2" Malleable Clampback
Clampback/Spacer, 2 In Trade Size, CB Model, Zinc Plated, 40 LB/100
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Straps & Clampbacks
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
784564205063 / 00784564205063
Weight per unit
0.31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.90 (Each)
Carton
$98.98 (Per 10)
Resources
Images
 
 
CB6 - Small Image
 
CB6 - Large Image
 
CB6 - Large Image
 
CB6 - Large Image
Attachments
 
 
CB6 - Specification Sheet
Tech Bulletins
 
 
CB6 - Tech Bulletin
Other Links
 
 
CB6 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron
Dimensions and Weight
Size
2 in
Descriptions
Product Type
Clampback/Spacer
Description
2" MALLEABLE CLAMPBACK
Long Description
Clampback/Spacer, 2 in Trade Size, CB Model, Zinc Plated, 40 lb/100
Features
The CB6 High Series has big power that fits into small places. The large PAR36 type lighting heads are front-mounted, so the unit can be placed on the ceiling. You have a choice of two or three adjustable lighting heads with optional halogen lamps. The available options make the CB6 High a complete emergency light unit for small spaces.
Short Description
Clampback/Spacer, 2 in, Malleable Iron, Zinc Plated
extra long description
MIDWEST CB6 2 CLAMP BACK
Additional Information
Color/Finish
Zinc Plated
for use with
Rigid and IMC Conduit
Standards Met
UL File No: E-184283;UL Listed;cUL Listed
package quantity
10 PK
Made in USA
yes
dimensions
4.7500 IN X 1.9400 IN X 1.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CB6
Model
CB
GTIN
00784564205063
UPC
784564205063
Taxonomies, Classifications, and Categories
Category Description
RIGID STRAPS & CLAMPBACKS
Type
Clampback/spacer
Trade Size
Trade Size
2 in
Packaging
Weight
40 lb/100
Weight per each
0.31
Carton
10
Uses, Certifications, and Standards
Application
Provides The Space Between Conduit Mounting Surface
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat