CCP15034CD - 150A 3W 4P Plug

Eaton

  • $1076.58 (Each)
  • $1,076.58 (Each)
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
CCP15034CD
Manufacturer
Eaton
Manufacturer's Part Number
CCP15034CD
Description
150A 3W 4P Plug
Eaton Crouse-Hinds Series Powermate CCP Plug, 150A, 0.875-1.906", Three-Wire, Four-Pole, Style 2, Copper-Free Aluminum, 600 Vac/250 VDC
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121404 - Electrical sleeves
UPC/GTIN
662276276765 / 00662276276765
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,076.58 (Each)
Resources
Images
 
 
CCP15034CD - Large Image
 
CCP15034CD - Small Image
Attachments
 
 
CCP15034CD - Specification Sheet
Brochures
 
 
CCP15034CD - Brochure
Tech Bulletins
 
 
CCP15034CD - Tech Bulletin
Other Links
 
 
CCP15034CD - Other
 
CCP15034CD - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
4
Voltage Rating
600 VAC AT 50 TO 400 HZ, 250 VDC
Material
HIGH IMPACT STRENGTH COPPER FREE ALUMINUM
amperage rating
150 Amp
Wire Size
2 To 1/0 AWG (Extra Flex)
Dimensions and Weight
Size
4-1/8 In Diameter X 10-4/5 In Length
Descriptions
Product Type
PLG PWRMT 150A 3W4P .875 to 1.906
Features
The Crouse-Hinds series PowerMate offering supports modularity of drilling rig systems by providing safe and reliable power connections for rigging up and rigging down equipment quickly and efficiently. PowerMate plugs, receptacles and connectors are used on SCR/VFD houses to provide power to rig equipment such as shakers, agitators, lighting circuits, mud pumps, motors, etc. This offering is the ideal rig power connection solution providing longer product life, reduced maintenance, enhanced safety and e
Description
150A 3W 4P PLUG
extra long description
CRS-H CCP15034CD PLG PWRMT 150A 3W4
Special Features
Watertight, Grounding Style 2, NEMA 4X Enclosure
Long Description
Eaton Crouse-Hinds series PowerMate CCP plug, 150A, 0.875-1.906", Three-wire, four-pole, Style 2, Copper-free aluminum, 600 Vac/250 Vdc
Additional Information
dimensions
10.8000 IN X 4.1300 IN X 4.1300 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
CCP15034CD
GTIN
00662276276765
UPC
662276276765
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
PLUG
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat