CCP3023BCRS - 30A 2W 3P Plug

Eaton

  • $333.52 (Each)
  • $333.52 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CCP3023BCRS
Manufacturer
Eaton
Manufacturer's Part Number
CCP3023BC RS
Description
30A 2W 3P Plug
Eaton Crouse-Hinds Series Powermate CCP Plug, 30A, 0.390-1.375", Two-Wire, Three-Pole, Style 2, Copper-Free Aluminum, Reverse Service, 600 Vac/250 VDC
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Gfci Devices
UNSPSC
39121404 - Electrical sleeves
UPC/GTIN
662276276857 / 00662276276857
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$333.52 (Each)
Resources
Attachments
 
 
CCP3023BCRS - Specification Sheet
Tech Bulletins
 
 
CCP3023BCRS - Tech Bulletin
Other Links
 
 
CCP3023BCRS - Other
 
CCP3023BCRS - Other
Images
 
 
CCP3023BCRS - Large Image
Brochures
 
 
CCP3023BCRS - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
30 Amp
Voltage Rating
600 VAC, 50 to 400 Hz, 250 VDC
Material
Cast Aluminum
Material, Color, and Finish
Color
Gray
Descriptions
Description
30A 2W 3P PLUG
Features
The Crouse-Hinds series PowerMate offering supports modularity of drilling rig systems by providing safe and reliable power connections for rigging up and rigging down equipment quickly and efficiently. PowerMate plugs, receptacles and connectors are used on SCR/VFD houses to provide power to rig equipment such as shakers, agitators, lighting circuits, mud pumps, motors, etc. This offering is the ideal rig power connection solution providing longer product life, reduced maintenance, enhanced safety and e
Product Type
PLG PWRMT 30A 2W3P .39-1.375 Rev Conts
Long Description
Eaton Crouse-Hinds series PowerMate CCP plug, 30A, 0.390-1.375", Two-wire, three-pole, Style 2, Copper-free aluminum, Reverse service, 600 Vac/250 Vdc
Special Features
Reverse Service
extra long description
CRS-H CCP3023BC RS PLG PWRMT 30A 2W
Additional Information
dimensions
6.5000 IN X 2.3100 IN X 2.3100 IN
Manufacturer Information
Manufacturers Part Number
CCP3023BC RS
Brand
Eaton
GTIN
00662276276857
UPC
662276276857
Taxonomies, Classifications, and Categories
Category Description
Residential GFCI devices
Type
PLUG
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat