CD1SA - 1/2 Alu ML THRD STRT BD DRN

Eaton

  • $51.40 (Each)
  • $51.40 (Each)

  • $514.00 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CD1SA
Manufacturer
Eaton
Manufacturer's Part Number
CD1 SA
Description
1/2 Alu ML THRD STRT BD DRN
Eaton Crouse-Hinds Series CD Drain, Copper-Free Aluminum, 1/2"
Slang Terms

Suggest a New Term
Categories
Unilets) - Aluminum Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
782274058801 / 00782274058801
Weight per unit
0.006 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$51.40 (Each)
Standard Packaging
$514.00 (Per 10)
Resources
Images
 
 
CD1SA - Small Image
 
CD1SA - Large Image
Attachments
 
 
CD1SA - Specification Sheet
Tech Bulletins
 
 
CD1SA - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper Free Aluminum
connection
Male Threaded
Dimensions and Weight
Size
1/2 in
Descriptions
Description
1/2 ALU ML THRD STRT BD DRN
Long Description
Eaton Crouse-Hinds series CD drain, Copper-free aluminum, 1/2"
Product Type
1/2 CD Alum Ordinary Location Drain
Features
Crouse-Hinds series CD drains are for use in ordinary location conduit systems to drain accumulated condensate and provide ventilation to minimize condensation. Drains are installed in hubs or drilled and tapped openings.
extra long description
CRS-H CD1 SA 1/2 CD ALUM ORDINARY L
Additional Information
dimensions
1.2300 IN X 1.1300 IN X 2.0100 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
CD1 SA
GTIN
00782274058801
UPC
782274058801
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Type
DRAIN
Packaging
Weight per each
0.006
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 514B
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat