CD2SA - 3/4 Alu ML THRD STRT BD DRN

Eaton

  • $39.78 (Each)
  • $39.78 (Each)

  • $397.80 (Per 10)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CD2SA
Manufacturer
Eaton
Manufacturer's Part Number
CD2 SA
Description
3/4 Alu ML THRD STRT BD DRN
Eaton Crouse-Hinds Series CD Drain, Copper-Free Aluminum, 3/4"
Slang Terms

Suggest a New Term
Categories
Unilets) - Aluminum Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
782274058825 / 00782274058825
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.78 (Each)
Standard Packaging
$397.80 (Per 10)
Resources
Images
 
 
CD2SA - Small Image
 
CD2SA - Large Image
Attachments
 
 
CD2SA - Specification Sheet
Tech Bulletins
 
 
CD2SA - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper Free Aluminum
connection
Male Threaded
Dimensions and Weight
Size
3/4 in
Descriptions
Product Type
3/4 CD Alum Ordinary Location Drain
Description
3/4 ALU ML THRD STRT BD DRN
Features
Crouse-Hinds series CD drains are for use in ordinary location conduit systems to drain accumulated condensate and provide ventilation to minimize condensation. Drains are installed in hubs or drilled and tapped openings.
extra long description
CRS-H CD2 SA 3/4 CD ALUM ORDINARY L
Long Description
Eaton Crouse-Hinds series CD drain, Copper-free aluminum, 3/4"
Additional Information
dimensions
1.5000 IN X 1.5000 IN X 2.0100 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
CD2 SA
GTIN
00782274058825
UPC
782274058825
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Type
DRAIN
Packaging
Weight per each
0.1
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 514B
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat