CDR6023 - 60A 2W 3P NEMA4X Pwrmate RCPT

Eaton

  • Special Order Item
  • $0.00 (Each)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CDR6023
Manufacturer
Eaton
Manufacturer's Part Number
CDR6023
Description
60A 2W 3P NEMA4X Pwrmate RCPT
Eaton Crouse-Hinds Series Powermate CDR Receptacle, 60A, Two-Wire, Three-Pole, Style 2, Copper-Free Aluminum, 600 Vac/250 VDC
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121404 - Electrical sleeves
UPC/GTIN
662276277151 / 00662276277151
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Tech Bulletins
 
 
CDR6023 - Tech Bulletin
Other Links
 
 
CDR6023 - Other
 
CDR6023 - Other
Attachments
 
 
CDR6023 - Specification Sheet
Images
 
 
CDR6023 - Small Image
 
CDR6023 - Large Image
Brochures
 
 
CDR6023 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
3
amperage rating
60 Amp
Voltage Rating
600 VAC AT 50 TO 400 HZ, 250 VDC
Wire Size
8 To 4 AWG (Extra Flex)
Material
HIGH IMPACT STRENGTH COPPER FREE ALUMINUM
Dimensions and Weight
Size
4-1/2 In Diameter X 4-1/4 In Length
Descriptions
Product Type
RCPT PWRMT 60A 2W3P
Features
The Crouse-Hinds series PowerMate offering supports modularity of drilling rig systems by providing safe and reliable power connections for rigging up and rigging down equipment quickly and efficiently. PowerMate plugs, receptacles and connectors are used on SCR/VFD houses to provide power to rig equipment such as shakers, agitators, lighting circuits, mud pumps, motors, etc. This offering is the ideal rig power connection solution providing longer product life, reduced maintenance, enhanced safety and e
Description
60A 2W 3P NEMA4X PWRMATE RCPT
extra long description
CRS-H CDR6023 RCPT PWRMT 60A 2W3P
Long Description
Eaton Crouse-Hinds series PowerMate CDR receptacle, 60A, Two-wire, three-pole, Style 2, Copper-free aluminum, 600 Vac/250 Vdc
Special Features
Watertight, Grounding Style 2, NEMA 4X Enclosure
Additional Information
dimensions
4.2500 IN X 4.5000 IN X 4.5000 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
CDR6023
GTIN
00662276277151
UPC
662276277151
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
RECEPTACLE
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat