CG1251150 - 1-1/4" STR Orange Cord Grip (1.05-1.15)

Eaton

  • $39.22 (Each)
  • $39.22 (Each)

  • $196.08 (Per 5)

  • $3,921.62 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CG1251150
Manufacturer
Eaton
Manufacturer's Part Number
CG125 1150
Description
1-1/4" STR Orange Cord Grip (1.05-1.15)
Eaton Crouse-Hinds Series CG Color-Coded Cord Grip, Cable Range Min/Max: 1.05-1.15", Orange, Straight, Steel, 1-1/4"
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/GTIN
784564001122 / 00784564001122
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.22 (Each)
Carton
$39.22 (Each)
Standard Packaging
$196.08 (Per 5)
Resources
Images
 
 
CG1251150 - Small Image
 
CG1251150 - Large Image
Attachments
 
 
CG1251150 - Specification Sheet
Tech Bulletins
 
 
CG1251150 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Male NPT
Material, Color, and Finish
Finish
ELECTROGALVANIZED
Color
Orange
Dimensions and Weight
Size
1-1/4 in
Descriptions
Description
1-1/4" STR ORANGE CORD GRIP (1.05-1.15)
Long Description
Eaton Crouse-Hinds series CG color-coded cord grip, Cable range min/max: 1.05-1.15", Orange, Straight, Steel, 1-1/4"
Special Features
NEMA 4 Enclosure, Weight 40 Lb per 100
Product Type
1 1/4 ST. Orange Cord Grip 1.05 1.
Features
Crouse-Hinds series CG color-coded grips feature neoprene bushings that are color-coded for quick and easy identification of proper cord grip. CG color-coded grips provide a means for passing a cord into an enclosure, form a watertight seal for cord, and provide pull-out protection for cord, ensuring a secure connection. Available in straight, 45° and 90° configurations from 1/2" to 1-1/2", they are for use with portable cords, including S, SO, STO, ST, SJ, SJT, SJTO and SVO.
extra long description
MIDWEST CG125 1150 1 1/4 ST. ORANG
Additional Information
dimensions
1.9400 IN X 2.0300 IN X 2.0300 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
CG125 1150
GTIN
00784564001122
UPC
784564001122
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Cord grip
Packaging
Weight per each
0.5
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat