CG50450 - 1/2" Blue Cord Grip (.35-.45)

Eaton

  • $12.20 (Each)
  • $12.20 (Each)

  • $122.01 (Per 10)

  • $305.03 (Per 25)

  • $1,220.11 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CG50450
Manufacturer
Eaton
Manufacturer's Part Number
CG50 450
Description
1/2" Blue Cord Grip (.35-.45)
Cord Grip Connector, Blue, Electrogalvanized Steel (Body/Nut);Natural/Neoprene (Bushing) Material, CG Model, 1/2 In Size, 0.35 to 0.45 In Cable/Cord Size, 1-5/16 In Length, 0.975 In Diameter, Straight Connection, 1/2 In Thread Size, 10 LB/100
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/GTIN
784564000934 / 00784564000934
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.20 (Each)
Carton
$122.01 (Per 10)
Standard Packaging
$305.03 (Per 25)
Resources
Images
 
 
CG50450 - Small Image
 
CG50450 - Large Image
Attachments
 
 
CG50450 - Specification Sheet
Tech Bulletins
 
 
CG50450 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Electrogalvanized Steel (Body/Nut);Natural/Neoprene (Bushing)
connection
Male NPT
Material, Color, and Finish
Finish
ELECTROGALVANIZED
Color
Blue
Dimensions and Weight
Size
1/2 in
Length
1-5/16 in
Diameter
0.975 in
Descriptions
Product Type
Cord Grip Connector
Long Description
Cord Grip Connector, Blue, Electrogalvanized Steel (Body/Nut);Natural/Neoprene (Bushing) Material, CG Model, 1/2 in Size, 0.35 to 0.45 in Cable/Cord Size, 1-5/16 in Length, 0.975 in Diameter, Straight Connection, 1/2 in Thread Size, 10 lb/100
Short Description
Cord Grip Connector, 1/2 in, White
Special Features
Rugged Construction protects Cord from Damage;Compact Design Permits close Spacing of Fittings on panel Applications;Tightening One Nut Creates Watertight Seal;Male Tapered Thread NPT
Description
1/2" BLUE CORD GRIP (.35-.45)
extra long description
MIDWEST CG50 450 1/2 ST. BLUE CORD
Features
Crouse-Hinds series CG color-coded grips feature neoprene bushings that are color-coded for quick and easy identification of proper cord grip. CG color-coded grips provide a means for passing a cord into an enclosure, form a watertight seal for cord, and provide pull-out protection for cord, ensuring a secure connection. Available in straight, 45° and 90° configurations from 1/2" to 1-1/2", they are for use with portable cords, including S, SO, STO, ST, SJ, SJT, SJTO and SVO.
Additional Information
Cable/Cord Size
0.35 to 0.45 in
Enclosure Type
Nema 4
includes
Neoprene Bushing
for use with
Portable Cords including S, SO, STO, ST, SJ, SJT, SJTO and SVO
Connection Type
Straight
Thread Size
1/2 in
Standards Met
UL 514B Listed;UL File No:E-23223;CSA Certified:C22.2 No.18;NEC 501.10(B)(2)
package quantity
25 PK
dimensions
1.3100 IN X 1.0700 IN X 1.0700 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
CG50 450
Model
CG
GTIN
00784564000934
UPC
784564000934
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Cord grip
Packaging
Weight
10 lb/100
Weight per each
0.12
Carton
10
Package
25
Uses, Certifications, and Standards
Application
Provide a Means for Passing a Cord Cable Into an Enclosure;Form a Watertight seal for Cord;Provide Pull-Out Protection for Cord;Ensuring a secure Connection
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat