CG50650 - 1/2" Brown Cord Grip (.55-.65)

Eaton

  • $13.18 (Each)
  • $13.18 (Each)

  • $329.39 (Per 25)

  • $1,317.57 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
CG50650
Manufacturer
Eaton
Manufacturer's Part Number
CG50 650
Description
1/2" Brown Cord Grip (.55-.65)
Cord Grip Connector, Brown, Electrogalvanized Steel (Body/Nut);Natural/Neoprene (Bushing) Material, CG Model, 1/2 In Size, 0.55 to 0.65 In Cable/Cord Size, 1-5/16 In Length, 0.975 In Diameter, Straight Connection, 1/2 In Thread Size, 10 LB/100
Slang Terms

Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/GTIN
784564000958 / 00784564000958
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.18 (Each)
Carton
$329.39 (Per 25)
Resources
Images
 
 
CG50650 - Small Image
 
CG50650 - Large Image
Attachments
 
 
CG50650 - Specification Sheet
Tech Bulletins
 
 
CG50650 - Tech Bulletin
Features
Material
Electrogalvanized Steel (Body/Nut);Natural/Neoprene (Bushing)
connection
Male NPT
Material, Color, and Finish
Color
Brown
Finish
ELECTROGALVANIZED
Dimensions and Weight
Size
1/2 in
Length
1-5/16 in
Diameter
0.975 in
Descriptions
Product Type
Cord Grip Connector
Long Description
Cord Grip Connector, Brown, Electrogalvanized Steel (Body/Nut);Natural/Neoprene (Bushing) Material, CG Model, 1/2 in Size, 0.55 to 0.65 in Cable/Cord Size, 1-5/16 in Length, 0.975 in Diameter, Straight Connection, 1/2 in Thread Size, 10 lb/100
Short Description
Cord Grip Connector, 1/2 in, White
Special Features
Rugged Construction protects Cord from Damage;Compact Design Permits close Spacing of Fittings on panel Applications;Tightening One Nut Creates Watertight Seal;Male Tapered Thread NPT
Description
1/2" BROWN CORD GRIP (.55-.65)
extra long description
MIDWEST CG50 650 1/2 ST. BROWN COR
Features
Crouse-Hinds series CG color-coded grips feature neoprene bushings that are color-coded for quick and easy identification of proper cord grip. CG color-coded grips provide a means for passing a cord into an enclosure, form a watertight seal for cord, and provide pull-out protection for cord, ensuring a secure connection. Available in straight, 45° and 90° configurations from 1/2" to 1-1/2", they are for use with portable cords, including S, SO, STO, ST, SJ, SJT, SJTO and SVO.
Additional Information
Cable/Cord Size
0.55 to 0.65 in
Enclosure Type
Nema 4
includes
Neoprene Bushing
for use with
Portable Cords including S, SO, STO, ST, SJ, SJT, SJTO and SVO
Connection Type
Straight
Thread Size
1/2 in
Standards Met
UL 514B Listed;UL File No:E-23223;CSA Certified:C22.2 No.18;NEC 501.10(B)(2)
package quantity
25 PK
dimensions
1.3100 IN X 1.0700 IN X 1.0700 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
CG50 650
Model
CG
GTIN
00784564000958
UPC
784564000958
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Cord grip
Packaging
Weight
10 lb/100
Weight per each
0.12
Carton
25
Uses, Certifications, and Standards
Application
Provide a Means for Passing a Cord Cable Into an Enclosure;Form a Watertight seal for Cord;Provide Pull-Out Protection for Cord;Ensuring a secure Connection
standard
UL, CSA
You must have an account to view stock levels

* All prices subject to change.