CG75250 - 3/4" Red Cord Grip (.15-.25)

Eaton

  • $14.63 (Each)
  • $14.63 (Each)

  • $146.34 (Per 10)

  • $1,463.42 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CG75250
Manufacturer
Eaton
Manufacturer's Part Number
CG75 250
Description
3/4" Red Cord Grip (.15-.25)
Eaton Crouse-Hinds Series CG Color-Coded Cord Grip, Cable Range Min/Max: 0.15-0.25", Red, Straight, Steel, 3/4"
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/GTIN
784564000965 / 00784564000965
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.63 (Each)
Carton
$146.34 (Per 10)
Resources
Images
 
 
CG75250 - Small Image
 
CG75250 - Large Image
Attachments
 
 
CG75250 - Specification Sheet
Tech Bulletins
 
 
CG75250 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Male NPT
Material, Color, and Finish
Finish
ELECTROGALVANIZED
Color
Red
Dimensions and Weight
Size
3/4 in
Descriptions
Description
3/4" RED CORD GRIP (.15-.25)
Product Type
3/4 ST. Red Cord Grip .15 .25
extra long description
MIDWEST CG75 250 3/4 ST. RED CORD
Features
Crouse-Hinds series CG color-coded grips feature neoprene bushings that are color-coded for quick and easy identification of proper cord grip. CG color-coded grips provide a means for passing a cord into an enclosure, form a watertight seal for cord, and provide pull-out protection for cord, ensuring a secure connection. Available in straight, 45° and 90° configurations from 1/2" to 1-1/2", they are for use with portable cords, including S, SO, STO, ST, SJ, SJT, SJTO and SVO.
Long Description
Eaton Crouse-Hinds series CG color-coded cord grip, Cable range min/max: 0.15-0.25", Red, Straight, Steel, 3/4"
Special Features
NEMA 4 Enclosure, Weight 14 Lb per 100
Additional Information
dimensions
1.3100 IN X 1.0700 IN X 1.0700 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CG75 250
GTIN
00784564000965
UPC
784564000965
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Cord grip
Packaging
Weight per each
0.19
Carton
10
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat