CG75650 - 3/4" Brown Cord Grip (.55-.65)

Eaton

  • $13.40 (Each)
  • $13.40 (Each)

  • $133.98 (Per 10)

  • $1,339.76 (Per 100)
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
CG75650
Manufacturer
Eaton
Manufacturer's Part Number
CG75 650
Description
3/4" Brown Cord Grip (.55-.65)
Cord Grip Connector, Brown, Electrogalvanized Steel (Body/Nut);Natural/Neoprene (Bushing) Material, CG Model, 3/4 In Size, 0.55 to 0.65 In Cable/Cord Size, 1-5/16 In Length, 1.220 In Diameter, Straight Connection, 3/4 In Thread Size, 14 LB/100
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/GTIN
784564001009 / 00784564001009
Weight per unit
0.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.40 (Each)
Carton
$133.98 (Per 10)
Resources
Images
 
 
CG75650 - Small Image
 
CG75650 - Large Image
Attachments
 
 
CG75650 - Specification Sheet
Tech Bulletins
 
 
CG75650 - Tech Bulletin
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
Electrogalvanized Steel (Body/Nut);Natural/Neoprene (Bushing)
connection
Male NPT
Material, Color, and Finish
Color
Brown
Finish
ELECTROGALVANIZED
Dimensions and Weight
Length
1-5/16 in
Diameter
1.220 in
Size
3/4 in
Descriptions
Product Type
Cord Grip Connector
Long Description
Cord Grip Connector, Brown, Electrogalvanized Steel (Body/Nut);Natural/Neoprene (Bushing) Material, CG Model, 3/4 in Size, 0.55 to 0.65 in Cable/Cord Size, 1-5/16 in Length, 1.220 in Diameter, Straight Connection, 3/4 in Thread Size, 14 lb/100
Short Description
Cord Grip Connector, 3/4 in, Yellow
Special Features
Rugged Construction protects Cord from Damage;Compact Design Permits close Spacing of Fittings on panel Applications;Tightening One Nut Creates Watertight Seal;Male Tapered Thread NPT
Description
3/4" BROWN CORD GRIP (.55-.65)
extra long description
MIDWEST CG75 650 3/4 ST. BROWN COR
Features
Crouse-Hinds series CG color-coded grips feature neoprene bushings that are color-coded for quick and easy identification of proper cord grip. CG color-coded grips provide a means for passing a cord into an enclosure, form a watertight seal for cord, and provide pull-out protection for cord, ensuring a secure connection. Available in straight, 45° and 90° configurations from 1/2" to 1-1/2", they are for use with portable cords, including S, SO, STO, ST, SJ, SJT, SJTO and SVO.
Additional Information
Cable/Cord Size
0.55 to 0.65 in
Enclosure Type
Nema 4
includes
Neoprene Bushing
for use with
Portable Cords including S, SO, STO, ST, SJ, SJT, SJTO and SVO
Connection Type
Straight
Thread Size
3/4 in
Standards Met
UL 514B Listed;UL File No:E-23223;CSA Certified:C22.2 No.18;NEC 501.10(B)(2)
package quantity
10 PK
dimensions
1.3100 IN X 1.0700 IN X 1.0700 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
CG75 650
Model
CG
GTIN
00784564001009
UPC
784564001009
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Cord grip
Packaging
Weight
14 lb/100
Weight per each
0.18
Carton
10
Uses, Certifications, and Standards
Application
Provide a Means for Passing a Cord Cable Into an Enclosure;Form a Watertight seal for Cord;Provide Pull-Out Protection for Cord;Ensuring a secure Connection
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CG75650.
Jump To:

Similar Items

Similar items are close alternatives to CG75650, though they may not be 100% alike.

3/4" .125-.880 Cord Grip Connector Kit Steel Usa
  • Our Part #: CG75K
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: CG-75K
  • Manufacturer: American Fittings Corp
  • Find: Similar Items
  • Pkg Sizes: 25 ($151.00) ·
CG75K - American Fittings Corp

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$6.04

Each

QTY:
Each
Add
Cord Gland, Steel With Zinc Electroplate and Chromate Finish Coat (Body, Gland N...
  • Our Part #: CGB296
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: CGB296
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 10 ($319.90) ·
CGB296 - Crouse-Hinds

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$31.99

Each

QTY:
Each
Add
Cross Referenced

These items are similar to CG75650 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CG-5075S Appleton Electric 00781381449373
CG75-650 Eaton Crouse-Hinds 00784564001009

* All prices subject to change.

Begin Live Chat