CG75850 - 3/4" Purple Cord Grip (.75-.85)

Eaton

  • $11.65 (Each)
  • $11.65 (Each)

  • $116.47 (Per 10)

  • $1,164.73 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CG75850
Manufacturer
Eaton
Manufacturer's Part Number
CG75 850
Description
3/4" Purple Cord Grip (.75-.85)
Cord Grip Connector, Purple, Electrogalvanized Steel (Body/Nut);Natural/Neoprene (Bushing) Material, CG Model, 3/4 In Size, 0.75 to 0.85 In Cable/Cord Size, 1-9/16 In Length, 1.220 In Diameter, Straight Connection, 3/4 In Thread Size, 14 LB/100
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/GTIN
784564001023 / 00784564001023
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.65 (Each)
Carton
$11.65 (Each)
Standard Packaging
$116.47 (Per 10)
Resources
Images
 
 
CG75850 - Small Image
 
CG75850 - Large Image
Attachments
 
 
CG75850 - Specification Sheet
Tech Bulletins
 
 
CG75850 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Electrogalvanized Steel (Body/Nut);Natural/Neoprene (Bushing)
connection
Male NPT
Material, Color, and Finish
Finish
ELECTROGALVANIZED
Color
Purple
Dimensions and Weight
Length
1-9/16 in
Diameter
1.220 in
Size
3/4 in
Descriptions
Product Type
Cord Grip Connector
Long Description
Cord Grip Connector, Purple, Electrogalvanized Steel (Body/Nut);Natural/Neoprene (Bushing) Material, CG Model, 3/4 in Size, 0.75 to 0.85 in Cable/Cord Size, 1-9/16 in Length, 1.220 in Diameter, Straight Connection, 3/4 in Thread Size, 14 lb/100
Short Description
Cord Grip Connector, 3/4 in, Yellow
Special Features
Rugged Construction protects Cord from Damage;Compact Design Permits close Spacing of Fittings on panel Applications;Tightening One Nut Creates Watertight Seal;Male Tapered Thread NPT
Description
3/4" PURPLE CORD GRIP (.75-.85)
Features
Crouse-Hinds series CG color-coded grips feature neoprene bushings that are color-coded for quick and easy identification of proper cord grip. CG color-coded grips provide a means for passing a cord into an enclosure, form a watertight seal for cord, and provide pull-out protection for cord, ensuring a secure connection. Available in straight, 45° and 90° configurations from 1/2" to 1-1/2", they are for use with portable cords, including S, SO, STO, ST, SJ, SJT, SJTO and SVO.
extra long description
MIDWEST CG75 850 3/4 ST. PURPLE CO
Additional Information
Cable/Cord Size
0.75 to 0.85 in
Enclosure Type
Nema 4
includes
Neoprene Bushing
for use with
Portable Cords including S, SO, STO, ST, SJ, SJT, SJTO and SVO
Connection Type
Straight
Thread Size
3/4 in
Standards Met
UL 514B Listed;UL File No:E-23223;CSA Certified:C22.2 No.18;NEC 501.10(B)(2)
package quantity
10 PK
dimensions
1.5600 IN X 1.3300 IN X 1.3300 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
CG75 850
Model
CG
GTIN
00784564001023
UPC
784564001023
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Cord grip
Packaging
Weight
14 lb/100
Weight per each
0.19
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Provide a Means for Passing a Cord Cable Into an Enclosure;Form a Watertight seal for Cord;Provide Pull-Out Protection for Cord;Ensuring a secure Connection
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat