CGB20500 - 1/2" Steel CBL Gland (0.180-0.250")

Eaton Crouse-Hinds

  • $29.42 (Each)
  • $29.42 (Each)

  • $147.10 (Per 5)

In-Stock: 364 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CGB20500
Manufacturer
Eaton Crouse-Hinds
Manufacturer's Part Number
CGB2-050-0
Description
1/2" Steel CBL Gland (0.180-0.250")
Eaton Crouse-Hinds Series CGB Cable Gland, Cable Range Min/Max: 0.180-0.250", Non-Armoured and Tray Cable, Non-Armoured, Steel, General Purpose, One Bushing, 1/2" NPT
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
662277174114 / 00662277174114
Weight per unit
0.31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.42 (Each)
Carton
$147.10 (Per 5)
Stock Availability
Nashville RDC
0 (Find nearest stock)
All Stores
364
Resources
Images
 
 
CGB20500 - Small Image
 
CGB20500 - Large Image
 
CGB20500 - Large Image
 
CGB20500 - Large Image
Other Links
 
 
CGB20500 - Other
 
CGB20500 - Other
 
CGB20500 - Other
 
CGB20500 - Other
Brochures
 
 
CGB20500 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
1/2" STEEL CBL GLAND (0.180-0.250")
Extra Long Description
CRS-H CGB2-050-0 1/2 NPT MALE CORD/
Long Description
Eaton Crouse-Hinds series CGB cable gland, Cable range min/max: 0.180-0.250", Non-armoured and tray cable, Non-armoured, Steel, General purpose, One bushing, 1/2" NPT
Product Type
1/2 NPT Male Cord/Cab FTG Bush Od 0.180 to 0.250 (Steel)
Additional Information
Dimensions
2.3900 IN X 1.1600 IN X 1.1600 IN
Manufacturer Information
Brand
Eaton Crouse-Hinds
Manufacturers Part Number
CGB2-050-0
GTIN
00662277174114
UPC
662277174114
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Cable gland
Packaging
Weight per each
0.31
Carton
5
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 364

Location search:

Greater Nashville RDC Area

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Tucson
10 View Store

* All prices subject to change.

Begin Live Chat