CGB295 - 3/4" Dia Male Cord Grip (.500-.625)

Eaton

  • $17.30 (Each)
  • $17.30 (Each)

  • $432.50 (Per 25)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CGB295
Manufacturer
Eaton
Manufacturer's Part Number
CGB295
Description
3/4" Dia Male Cord Grip (.500-.625)
Cord Gland, Steel With Zinc Electroplate and Chromate Finish Coat (Body, Gland Nut);Neoprene (Bushing) Material, CGB Model, 0.5 to 0.625 In Cable/Cord Size, 2 In Length, 1.23 In Diameter, Straight Male Connection, 3/4 In Thread Size, -25 °C Operating Temperature, +40 °C Operating Temperature, 0.23 LB
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
782274132600 / 00782274132600
Weight per unit
0.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.30 (Each)
Standard Packaging
$432.50 (Per 25)
Resources
Tech Bulletins
 
 
CGB295 - Tech Bulletin
Other Links
 
 
CGB295 - Other
 
CGB295 - Other
Attachments
 
 
CGB295 - Specification Sheet
Brochures
 
 
CGB295 - Brochure
Images
 
 
CGB295 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel with Zinc Electroplate and Chromate Finish Coat (Body, Gland Nut);Neoprene (Bushing)
connection
Male NPT
Material, Color, and Finish
Finish
Zinc Electroplated With Chromate Coated
Dimensions and Weight
Length
2 in
Diameter
1.23 in
Size
3/4 in
Descriptions
Product Type
Cord Gland
Long Description
Cord Gland, Steel with Zinc Electroplate and Chromate Finish Coat (Body, Gland Nut);Neoprene (Bushing) Material, CGB Model, 0.5 to 0.625 in Cable/Cord Size, 2 in Length, 1.23 in Diameter, Straight Male Connection, 3/4 in Thread Size, -25 °C Operating Temperature, +40 °C Operating Temperature, 0.23 lb
Short Description
Cord Gland, 1/2", Aluminium, .375-.500 DIA MALE
Special Features
Rugged, Durable Construction Protects Cords and Cables from Damage and Compact Design;Weatherproof Seal on Outer Sheath of Cable
Description
3/4" DIA MALE CORD GRIP (.500-.625)
Features
They are also listed for use with tray cable types TC, TC-ER, TC-ER-HLA, ITC, ITC-ER, ITC-HL, PLTC and PLTC-ER. When installed in accordance with NEC501.10(B)(4), CGB, CGD, CGE and CGFP non-armoured glands are suitable for use in Class I, Division 2 hazardous locations. Crouse-Hinds series CGB, CGD, CGE and CGFP non-armoured glands are installed to provide a means for passing a cord, unarmoured cable or flexible conduit into an enclosure. The glands form an environmental seal for cord or unarmoured round
extra long description
CRS-H CGB295 3/4 NPT MALE CORD/CAB
Additional Information
Cable/Cord Size
0.5 to 0.625 in
Enclosure Type
Class I Div 2;NEMA 3R;NEMA 4;NEMA 4X
includes
Standard Neoprene Bushing
for use with
Flexible Cords Including Type S, SO, STO, ST, SJ, SJT, SJTO and SVO, Tray Cable Types TC, TC-ER, TC-ER-HLA, ITC, ITC-ER, ITC-HL, PLTC and PLTC-ER Cables Steel/Copper Wire Braided Cable Steel Wire Armoured
Connection Type
Straight Male
Thread Size
3/4 in
Minimum Operating Temperature
-25 °C
Maximum Operating Temperature
+40 °C
Standards Met
cULus Listed - UL File No. E23223;NEC501.10(B)(4)
package quantity
1 CT;25 PK
dimensions
2.0000 IN X 1.2300 IN X 1.2300 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CGB295
Model
CGB
GTIN
00782274132600
UPC
782274132600
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Cable gland
Packaging
Weight
0.23 lb
Weight per each
0.23
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Hazardous Location;Wet Location
Temperature Rating
-25 To 40 Deg C
standard
UL (CANADA AND US), CUL
Enclosure
Class I Div 2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat