CGB297 - 3/4" Dia Male Cord Grip (.750-.875)

Eaton

  • $33.37 (Each)
  • $33.37 (Each)

  • $333.70 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CGB297
Manufacturer
Eaton
Manufacturer's Part Number
CGB297
Description
3/4" Dia Male Cord Grip (.750-.875)
Cord Gland, Steel With Zinc Electroplate and Chromate Finish Coat (Body, Gland Nut);Neoprene (Bushing) Material, CGB Model, 0.75 to 0.875 In Cable/Cord Size, 2.375 In Length, 1.78 In Diameter, Straight Male Connection, 3/4 In Thread Size, -25 °C Operating Temperature, +40 °C Operating Temperature, 0.55 LB
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
782274745770 / 00782274745770
Weight per unit
0.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$33.37 (Each)
Standard Packaging
$333.70 (Per 10)
Resources
Images
 
 
CGB297 - Small Image
 
CGB297 - Large Image
Attachments
 
 
CGB297 - Specification Sheet
Brochures
 
 
CGB297 - Brochure
Tech Bulletins
 
 
CGB297 - Tech Bulletin
Other Links
 
 
CGB297 - Other
 
CGB297 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel with Zinc Electroplate and Chromate Finish Coat (Body, Gland Nut);Neoprene (Bushing)
connection
Male NPT
Material, Color, and Finish
Finish
Zinc Electroplated With Chromate Coated
Dimensions and Weight
Length
2.375 in
Diameter
1.78 in
Size
3/4 in
Descriptions
Product Type
Cord Gland
Long Description
Cord Gland, Steel with Zinc Electroplate and Chromate Finish Coat (Body, Gland Nut);Neoprene (Bushing) Material, CGB Model, 0.75 to 0.875 in Cable/Cord Size, 2.375 in Length, 1.78 in Diameter, Straight Male Connection, 3/4 in Thread Size, -25 °C Operating Temperature, +40 °C Operating Temperature, 0.55 lb
Short Description
3/4" Cord Gland .750-.875 DIA MALE CORD GRIP
Special Features
Rugged, Durable Construction Protects Cords and Cables from Damage and Compact Design;Weatherproof Seal on Outer Sheath of Cable
Description
3/4" DIA MALE CORD GRIP (.750-.875)
Features
They are also listed for use with tray cable types TC, TC-ER, TC-ER-HLA, ITC, ITC-ER, ITC-HL, PLTC and PLTC-ER. When installed in accordance with NEC501.10(B)(4), CGB, CGD, CGE and CGFP non-armoured glands are suitable for use in Class I, Division 2 hazardous locations. Crouse-Hinds series CGB, CGD, CGE and CGFP non-armoured glands are installed to provide a means for passing a cord, unarmoured cable or flexible conduit into an enclosure. The glands form an environmental seal for cord or unarmoured round
extra long description
CRS-H CGB297 3/4 NPT MALE CORD/CAB
Additional Information
Cable/Cord Size
0.75 to 0.875 in
Enclosure Type
Class I Div 2;NEMA 3R;NEMA 4;NEMA 4X
includes
Standard Neoprene Bushing
for use with
Flexible Cords Including Type S, SO, STO, ST, SJ, SJT, SJTO and SVO, Tray Cable Types TC, TC-ER, TC-ER-HLA, ITC, ITC-ER, ITC-HL, PLTC and PLTC-ER Cables Steel/Copper Wire Braided Cable Steel Wire Armoured
Connection Type
Straight Male
Thread Size
3/4 in
Minimum Operating Temperature
-25 °C
Maximum Operating Temperature
+40 °C
Standards Met
cULus Listed - UL File No. E23223;NEC501.10(B)(4)
package quantity
1 CT;10 PK
dimensions
2.3800 IN X 1.7800 IN X 1.7800 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CGB297
Model
CGB
GTIN
00782274745770
UPC
782274745770
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Cable gland
Packaging
Weight
0.55 lb
Weight per each
0.55
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Hazardous Location;Wet Location
Temperature Rating
-25 To 40 Deg C
Enclosure
Class I Div 2
standard
UL (CANADA AND US), CUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat