CGB298 - 3/4" Dia Male Cord Grip (.875-1.0)

Eaton

  • $66.00 (Each)
  • $66.00 (Each)

  • $330.00 (Per 5)
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
CGB298
Manufacturer
Eaton
Manufacturer's Part Number
CGB298
Description
3/4" Dia Male Cord Grip (.875-1.0)
Eaton Crouse-Hinds Series CGB Cable Gland, Cable Range Min/Max: 0.875-1.000", Non-Armoured and Tray Cable, Non-Armoured, Steel, General Purpose, 3/4" NPT
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
782274133201 / 00782274133201
Weight per unit
1.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$66.00 (Each)
Standard Packaging
$330.00 (Per 5)
Resources
Images
 
 
CGB298 - Small Image
 
CGB298 - Large Image
Attachments
 
 
CGB298 - Specification Sheet
Brochures
 
 
CGB298 - Brochure
Tech Bulletins
 
 
CGB298 - Tech Bulletin
Other Links
 
 
CGB298 - Other
 
CGB298 - Other
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
Aluminum Body and Gland Nut, Neoprene Seal
connection
Male NPT
Material, Color, and Finish
Finish
Zinc Electroplated With Chromate Coated
Dimensions and Weight
Size
3/4 in
Descriptions
Product Type
3/4 NPT Male Cord/Cab FTG Neo Bush
Description
3/4" DIA MALE CORD GRIP (.875-1.0)
Features
They are also listed for use with tray cable types TC, TC-ER, TC-ER-HLA, ITC, ITC-ER, ITC-HL, PLTC and PLTC-ER. When installed in accordance with NEC501.10(B)(4), CGB, CGD, CGE and CGFP non-armoured glands are suitable for use in Class I, Division 2 hazardous locations. Crouse-Hinds series CGB, CGD, CGE and CGFP non-armoured glands are installed to provide a means for passing a cord, unarmoured cable or flexible conduit into an enclosure. The glands form an environmental seal for cord or unarmoured round
extra long description
CRS-H CGB298 3/4 NPT MALE CORD/CAB
Long Description
Eaton Crouse-Hinds series CGB cable gland, Cable range min/max: 0.875-1.000", Non-armoured and tray cable, Non-armoured, Steel, General purpose, 3/4" NPT
Special Features
Non-Armored Gland, Cord Size 0.875 To 1.000 In
Additional Information
dimensions
3.1300 IN X 2.2500 IN X 2.2500 IN
Manufacturer Information
Manufacturers Part Number
CGB298
Brand
EATON CROUSE-HINDS SERIES
GTIN
00782274133201
UPC
782274133201
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Cable gland
Packaging
Weight per each
1.18
Carton
1
Package
5
Uses, Certifications, and Standards
standard
UL (CANADA AND US), CUL
Temperature Rating
-25 To 40 Deg C
Enclosure
Class I Div 2
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat