CGB397SA - 1 NPT Male Al Cord/Cab FTG Neo Bush

Eaton

  • $57.00 (Each)
  • $57.00 (Each)

  • $570.00 (Per 10)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CGB397SA
Manufacturer
Eaton
Manufacturer's Part Number
CGB397 SA
Description
1 NPT Male Al Cord/Cab FTG Neo Bush
Eaton Crouse-Hinds Series CGB Cable Gland, Cable Range Min/Max: 0.750-0.875", Non-Armoured and Tray Cable, Non-Armoured, Aluminum, General Purpose, 1" NPT
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Misc Fittings
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
782274100852 / 00782274100852
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$57.00 (Each)
Standard Packaging
$570.00 (Per 10)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Tech Bulletins
 
 
CGB397SA - Tech Bulletin
Images
 
 
CGB397SA - Small Image
 
CGB397SA - Large Image
 
CGB397SA - Large Image
Other Links
 
 
CGB397SA - Other
 
CGB397SA - Other
 
CGB397SA - Other
Brochures
 
 
CGB397SA - Brochure
Attachments
 
 
CGB397SA - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Male NPT
Descriptions
Product Type
1 NPT Male Al Cord/Cab FTG Neo Bush
Features
They are also listed for use with tray cable types TC, TC-ER, TC-ER-HLA, ITC, ITC-ER, ITC-HL, PLTC and PLTC-ER. When installed in accordance with NEC501.10(B)(4), CGB, CGD, CGE and CGFP non-armoured glands are suitable for use in Class I, Division 2 hazardous locations. Crouse-Hinds series CGB, CGD, CGE and CGFP non-armoured glands are installed to provide a means for passing a cord, unarmoured cable or flexible conduit into an enclosure. The glands form an environmental seal for cord or unarmoured round
Description
1 NPT MALE AL CORD/CAB FTG NEO BUSH
Long Description
Eaton Crouse-Hinds series CGB cable gland, Cable range min/max: 0.750-0.875", Non-armoured and tray cable, Non-armoured, Aluminum, General purpose, 1" NPT
Special Features
Non-Armored Gland
extra long description
CRS-H CGB397 SA 1 NPT MALE AL CORD/
Additional Information
dimensions
2.3800 IN X 1.6600 IN X 1.6600 IN
Manufacturer Information
Manufacturers Part Number
CGB397 SA
Brand
Eaton
GTIN
00782274100852
UPC
782274100852
Taxonomies, Classifications, and Categories
Category Description
MISC FITTINGS
Type
Cable gland
Packaging
Weight per each
0.22
Carton
1
Package
10
Uses, Certifications, and Standards
Temperature Rating
-25 To 40 Deg C
Enclosure
Class I Div 2
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL (CANADA AND US)
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat