CGB5913 - 1-1/2" Dia Male Cord Grip (1.375-1.625)

Eaton

  • $110.48 (Each)
  • $110.48 (Each)

  • $220.96 (Per 2)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CGB5913
Manufacturer
Eaton
Manufacturer's Part Number
CGB5913
Description
1-1/2" Dia Male Cord Grip (1.375-1.625)
Cord Gland, Feraloy Iron Alloy With Electrogalvanized and Aluminum Acrylic Paint (Body/Gland Nut);Neoprene (Bushing) Material, CGB Model, 1.375 to 1.625 In Cable/Cord Size, 3.438 In Length, 3 In Diameter, Straight Male Connection, 1-1/2 In Thread Size, -25 °C Operating Temperature, +40 °C Operating Temperature, 2.68 LB
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
782274139401 / 00782274139401
Weight per unit
2.68 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$110.48 (Each)
Standard Packaging
$220.96 (Per 2)
Resources
Tech Bulletins
 
 
CGB5913 - Tech Bulletin
Other Links
 
 
CGB5913 - Other
 
CGB5913 - Other
Attachments
 
 
CGB5913 - Specification Sheet
Brochures
 
 
CGB5913 - Brochure
Images
 
 
CGB5913 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Feraloy Iron Alloy with Electrogalvanized and Aluminum Acrylic Paint (Body/Gland Nut);Neoprene (Bushing)
connection
Male NPT
Material, Color, and Finish
Finish
Zinc Electroplated With Chromate Coated
Dimensions and Weight
Length
3.438 in
Diameter
3 in
Size
1-1/2 in
Descriptions
Product Type
Cord Gland
Short Description
Cord Gland, 2", Feraloy Iron Alloy, 1.625-1.875 DIA MALE
Long Description
Cord Gland, Feraloy Iron Alloy with Electrogalvanized and Aluminum Acrylic Paint (Body/Gland Nut);Neoprene (Bushing) Material, CGB Model, 1.375 to 1.625 in Cable/Cord Size, 3.438 in Length, 3 in Diameter, Straight Male Connection, 1-1/2 in Thread Size, -25 °C Operating Temperature, +40 °C Operating Temperature, 2.68 lb
Special Features
Rugged, Durable Construction Protects Cords and Cables from Damage and Compact Design;Weatherproof Seal on Outer Sheath of Cable
Description
1-1/2" DIA MALE CORD GRIP (1.375-1.625)
Features
They are also listed for use with tray cable types TC, TC-ER, TC-ER-HLA, ITC, ITC-ER, ITC-HL, PLTC and PLTC-ER. When installed in accordance with NEC501.10(B)(4), CGB, CGD, CGE and CGFP non-armoured glands are suitable for use in Class I, Division 2 hazardous locations. Crouse-Hinds series CGB, CGD, CGE and CGFP non-armoured glands are installed to provide a means for passing a cord, unarmoured cable or flexible conduit into an enclosure. The glands form an environmental seal for cord or unarmoured round
extra long description
CRS-H CGB5913 1 1/2 NPT MALE CORD/C
Additional Information
Cable/Cord Size
1.375 to 1.625 in
Enclosure Type
Class I Div 2;NEMA 3R;NEMA 4;NEMA 4X
includes
Standard Neoprene Bushing
for use with
Flexible Cords Including Type S, SO, STO, ST, SJ, SJT, SJTO and SVO, Tray Cable Types TC, TC-ER, TC-ER-HLA, ITC, ITC-ER, ITC-HL, PLTC and PLTC-ER Cables Steel/Copper Wire Braided Cable Steel Wire Armoured
Connection Type
Straight Male
Standards Met
cULus Listed - UL File No. E23223;NEC501.10(B)(4)
package quantity
1 CT;2 Pk
Thread Size
1-1/2 in
Minimum Operating Temperature
-25 °C
Maximum Operating Temperature
+40 °C
dimensions
3.4400 IN X 3.0000 IN X 3.0000 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
CGB5913
Model
CGB
GTIN
00782274139401
UPC
782274139401
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Cable gland
Packaging
Weight
2.68 lb
Weight per each
2.68
Carton
1
Package
2
Uses, Certifications, and Standards
Application
Hazardous Location;Wet Location
Temperature Rating
-25 To 40 Deg C
Enclosure
Class I Div 2
standard
UL (CANADA AND US), CUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat