CGB8920 - 3" NPT Male Cord/Cable Fitting (2.188-2.500)

Eaton

  • $355.68 (Each)
  • $355.68 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CGB8920
Manufacturer
Eaton
Manufacturer's Part Number
CGB8920
Description
3" NPT Male Cord/Cable Fitting (2.188-2.500)
Eaton Crouse-Hinds Series CGB Cable Gland, Cable Range Min/Max: 2.188-2.500", Non-Armoured and Tray Cable, Non-Armoured, Steel, General Purpose, 3" NPT
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
782274541327 / 00782274541327
Weight per unit
3.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$355.68 (Each)
Resources
Images
 
 
CGB8920 - Small Image
 
CGB8920 - Large Image
Attachments
 
 
CGB8920 - Specification Sheet
Brochures
 
 
CGB8920 - Brochure
Tech Bulletins
 
 
CGB8920 - Tech Bulletin
Other Links
 
 
CGB8920 - Other
 
CGB8920 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Feraloy Iron Alloy Body and Gland Nut, Neoprene Seal
connection
Male NPT
Material, Color, and Finish
Finish
Electrogalvanized With Aluminum Acrylic Painted
Dimensions and Weight
Size
3 in
Descriptions
Product Type
3 NPT Male Cord/Cab FTG Neo Bush
Description
3" NPT MALE CORD/CABLE FITTING (2.188-2.500)
Features
They are also listed for use with tray cable types TC, TC-ER, TC-ER-HLA, ITC, ITC-ER, ITC-HL, PLTC and PLTC-ER. When installed in accordance with NEC501.10(B)(4), CGB, CGD, CGE and CGFP non-armoured glands are suitable for use in Class I, Division 2 hazardous locations. Crouse-Hinds series CGB, CGD, CGE and CGFP non-armoured glands are installed to provide a means for passing a cord, unarmoured cable or flexible conduit into an enclosure. The glands form an environmental seal for cord or unarmoured round
extra long description
CRS-H CGB8920 3 NPT MALE CORD/CAB F
Long Description
Eaton Crouse-Hinds series CGB cable gland, Cable range min/max: 2.188-2.500", Non-armoured and tray cable, Non-armoured, Steel, General purpose, 3" NPT
Special Features
Non-Armored Gland, Cord Size 2.188 To 2.500 In
Additional Information
dimensions
4.0600 IN X 3.8800 IN X 3.8800 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
CGB8920
GTIN
00782274541327
UPC
782274541327
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Cable gland
Packaging
Weight per each
3.8
Carton
1
Uses, Certifications, and Standards
Temperature Rating
-25 To 40 Deg C
Enclosure
Class I Div 2
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL (CANADA AND US)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat