CGE192 - 1/2" NPT 90D Male Cord/Cable Fitting (0.125-.250)

Eaton

  • $44.87 (Each)
  • $44.87 (Each)

  • $448.70 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CGE192
Manufacturer
Eaton
Manufacturer's Part Number
CGE192
Description
1/2" NPT 90D Male Cord/Cable Fitting (0.125-.250)
Eaton Crouse-Hinds Series Cge Cable Gland, Cable Range Min/Max: 0.125-0.250", Non-Armoured and Tray Cable, 90° Angle, Non-Armoured Gland, Feraloy Iron Alloy, General Purpose, 1/2" NPT
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
782274141954 / 00782274141954
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$44.87 (Each)
Standard Packaging
$448.70 (Per 10)
Resources
Images
 
 
CGE192 - Small Image
 
CGE192 - Large Image
Attachments
 
 
CGE192 - Specification Sheet
Brochures
 
 
CGE192 - Brochure
Tech Bulletins
 
 
CGE192 - Tech Bulletin
Other Links
 
 
CGE192 - Other
 
CGE192 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Male NPT
Material
Steel Body and Gland Nut, Neoprene Seal
Material, Color, and Finish
Finish
Electrogalvanized With Chromate Treatment
Dimensions and Weight
Size
1/2 in
Descriptions
Features
They are also listed for use with tray cable types TC, TC-ER, TC-ER-HLA, ITC, ITC-ER, ITC-HL, PLTC and PLTC-ER. When installed in accordance with NEC501.10(B)(4), CGB, CGD, CGE and CGFP non-armoured glands are suitable for use in Class I, Division 2 hazardous locations. Crouse-Hinds series CGB, CGD, CGE and CGFP non-armoured glands are installed to provide a means for passing a cord, unarmoured cable or flexible conduit into an enclosure. The glands form an environmental seal for cord or unarmoured round
Description
1/2" NPT 90D MALE CORD/CABLE FITTING (0.125-.250)
Long Description
Eaton Crouse-Hinds series CGE cable gland, Cable range min/max: 0.125-0.250", Non-armoured and tray cable, 90° angle, Non-armoured gland, Feraloy iron alloy, General purpose, 1/2" NPT
Special Features
Non-Armored Gland, Cord Size 0.125 To 0.250 In
Product Type
1/2 NPT 90 Deg Cord/Cab FTG Neo Bush
extra long description
CRS-H CGE192 1/2 NPT 90 DEG CORD/CA
Additional Information
dimensions
2.8700 IN X 1.1400 IN X 1.1400 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
CGE192
GTIN
00782274141954
UPC
782274141954
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Cable gland
Packaging
Weight per each
0.3
Carton
1
Package
10
Uses, Certifications, and Standards
Temperature Rating
-25 To 40 Deg C
Enclosure
Class I Div 2
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat