CHB7 - 2-1/2" Commercial Hub

Eaton

  • $69.09 (Each)
  • $69.09 (Each)

  • $138.19 (Per 2)

  • $829.14 (Per 12)

  • $6,909.48 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CHB7
Manufacturer
Eaton
Manufacturer's Part Number
CHB7
Description
2-1/2" Commercial Hub
Commercial Hub, CHB Model, Straight, Natural, Insulated, 2-1/2 In Connection Size, NPT Connection, 2-1/2 In Hub Size, 2-5/8 In Length, 3-9/16 In Diameter, 135 LB/100
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
662277008242 / 00662277008242
Weight per unit
0.43 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$69.09 (Each)
Carton
$138.19 (Per 2)
Standard Packaging
$829.14 (Per 12)
Resources
Images
 
 
CHB7 - Small Image
 
CHB7 - Large Image
 
CHB7 - Large Image
Attachments
 
 
CHB7 - Specification Sheet
Tech Bulletins
 
 
CHB7 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Straight
Material
Zamek-2, Zamek-3 Type Zinc Body and Nut, Neoprene Gasket, Lexan 920A Insuliner
Material, Color, and Finish
Finish
Natural
Dimensions and Weight
Hub Size
2-1/2 in
Length
2-5/8 in
Diameter
3-9/16 in
Size
2-1/2 in
Descriptions
Features
The use of rigid/IMC conduit remains the preferred choice in many applications because of the physical protection of conductors and long service life of the installation. Consequently, the need to terminate conduit into a box or enclosure creates the need for a hub. The Crouse-Hinds series commercial hub has been developed to provide a lightweight hub that installs quickly and easily, providing a secure termination.
Product Type
Commercial Hub
Long Description
Commercial Hub, CHB Model, Straight, Natural, Insulated, 2-1/2 in Connection Size, NPT Connection, 2-1/2 in Hub Size, 2-5/8 in Length, 3-9/16 in Diameter, 135 lb/100
Short Description
3-1/2" Commercial Hub, Natural, Zinc
Special Features
Corrosion Resistant;Thinner and Lighter Weight Construction
extra long description
CRS-H CHB7 2 1/2 COMMERCIAL HUB
Description
2-1/2" COMMERCIAL HUB
Additional Information
Color/Finish
Natural
Insulated/Non-Insulated
Insulated
connection size
2-1/2 in
Connection Type
NPT
Enclosure Type
Class I Div 2, Class II Div 1 and 2, Class III Div 1 and 2
Made in USA
yes
for use with
Rigid and IMC Conduit
Standards Met
UL Listed;cUL Listed;UL File No: E-19189;NEC/CEC Certified
package quantity
2 PK
dimensions
2.6300 IN X 3.5600 IN X 3.5600 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CHB7
Model
CHB
GTIN
00662277008242
UPC
662277008242
Taxonomies, Classifications, and Categories
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type
Commercial hub
Packaging
Weight
135 lb/100
Weight per each
0.43
Carton
2
Package
12
Uses, Certifications, and Standards
Application
Physical Protection of Conductors and Long Service Life of the Installation
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat