CHIC0A4 - 1LB Sealing Compound

Eaton

  • $59.30 (Each)
  • $59.30 (Each)

  • $296.50 (Per 5)
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
CHIC0A4
Manufacturer
Eaton
Manufacturer's Part Number
CHICO A4
Description
1LB Sealing Compound
Eaton Crouse-Hinds Series Chico A Sealing Compound, 23 Cu In, Includes 1 Oz. Chico X Fiber
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Adhesives
UNSPSC
39121337 - Electrical sealing compound
UPC/GTIN
782274170459 / 00782274170459
Weight per unit
1.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$59.30 (Each)
Standard Packaging
$296.50 (Per 5)
Resources
Images
 
 
CHIC0A4 - Small Image
 
CHIC0A4 - Large Image
Attachments
 
 
CHIC0A4 - Specification Sheet
Other Links
 
 
CHIC0A4 - Other
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
Chico
Descriptions
Description
1LB SEALING COMPOUND
Product Type
Chico A Sealing Compound 1 LB With Fiber
Features
Crouse-Hinds series Chico sealing compounds and fiber are used to form a seal around each electrical conductor and between them, and inside of the sealing fitting to restrict the passage of gases, vapors or flames through the sealing fitting. Chico A sealing compound is a water soluble powder that can be easily mixed and poured. The dense compound expands slightly when hardening and bonds to inner walls of sealing fittings. Chico A-P Intrapak is packaged in a two compartment plastic pouch with precise a
extra long description
CRS-H CHICO A4 CHICO A SEALING COMP
Long Description
Eaton Crouse-Hinds series Chico A sealing compound, 23 Cu In, Includes 1 oz. Chico X fiber
Special Features
Forms a seal around each electrical conductor and between them and inside of the sealing fitting to restrict the passage of gases, vapors or flames th
Additional Information
dimensions
5.3000 IN X 5.0000 IN X 6.6000 IN
Manufacturer Information
Manufacturers Part Number
CHICO A4
Brand
Eaton
GTIN
00782274170459
UPC
782274170459
Taxonomies, Classifications, and Categories
Category Description
ADHESIVES
Type
Sealing Compound
Packaging
Weight per each
1.6
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CHIC0A4.
Jump To:

Cross Referenced

These items are similar to CHIC0A4 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AC1F01A Appleton Electric 00781381792608
CHICO-A4 Eaton Crouse-Hinds 00782274170459

* All prices subject to change.

Begin Live Chat