CHIC0SS2 - 2OZ Speed Sealing Compound

Eaton

  • $80.01 (Each)
  • $80.01 (Each)

  • $1,600.20 (Per 20)

In-Stock: 12 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CHIC0SS2
Manufacturer
Eaton
Manufacturer's Part Number
CHICO SS2
Description
2OZ Speed Sealing Compound
Sealing Compound, 2 Oz Cartridge, Amber, Slight Odor, 1.2 G/ML Specific Gravity, 203°C;397.4°F Flash Point, 4 to 10 Min Setting Time, 1.89 In Overall Length, +50 to +85 °F, 0.37 LB
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Adhesives
UNSPSC
39121337 - Electrical sealing compound
UPC/GTIN
782274223100 / 00782274223100
Weight per unit
0.37 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$80.01 (Each)
Standard Packaging
$1,600.20 (Per 20)
Stock Availability
Vidalia
0 (Find nearest stock)
Alexandria
0
All Stores
12
Resources
Tech Bulletins
 
 
CHIC0SS2 - Tech Bulletin
Other Links
 
 
CHIC0SS2 - Other
 
CHIC0SS2 - Other
 
CHIC0SS2 - Other
 
CHIC0SS2 - Other
Attachments
 
 
CHIC0SS2 - Specification Sheet
Images
 
 
CHIC0SS2 - Small Image
 
CHIC0SS2 - Large Image
 
CHIC0SS2 - Large Image
 
CHIC0SS2 - Large Image
 
CHIC0SS2 - Large Image
 
CHIC0SS2 - Large Image
Specifications Sheets
 
 
CHIC0SS2 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Amber
Dimensions and Weight
Overall Length
1.89 in
Descriptions
Description
2OZ SPEED SEALING COMPOUND
Extra Long Description
CRS-H CHICO SS2 2 OZ. SPEED SEALING
Features
Designed to separate and form an explosionproof seal around each electrical conductor in Eaton's Crouse-Hinds series EYS and EYD Sealing Fittings.Restricts the passage of gases, vapors or flames through the sealing fitting.Creates a seal for Class I, Division 1, Groups C, D and Class II, Division 1, Groups E, F, G hazardous areas.
Long Description
Sealing Compound, 2 oz Cartridge, Amber, Slight Odor, 1.2 g/ml Specific Gravity, 203°C;397.4°F Flash Point, 4 to 10 min Setting Time, 1.89 in Overall Length, +50 to +85 °F, 0.37 lb
Product Type
Speed Sealing Compound
Short Description
Sealing Compound, 2 oz, Amber
Special Features
Designed to separate and form an explosionproof seal around each electrical conductor in Eaton's Crouse-Hinds EYS and EYD sealing fittings
Additional Information
Composition
Diphenylmethane-4,4’-Diisocyanate (mdi);polymeric Diphenylmethane Diisocyanate (mdi);diphenylmethane-2,’-diisocyanate
Container Capacity
2 oz
Container Type
Cartridge
Dimensions
1.8900 IN X 8.9500 IN X 1.8900 IN
Flash Point
203°C;397.4°F
Odor
Slight
Operating Temperature Range
+50 to +85 °F
Package Quantity
1 ct
Physical Form
Liquid
Setting Time
4 to 10 min
Specific Gravity
1.2 g/ml
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CHICO SS2
GTIN
00782274223100
UPC
782274223100
Taxonomies, Classifications, and Categories
Category Description
ADHESIVES
Type
Sealing Compound
Packaging
Weight
0.37 lb
Weight per each
0.37
Carton
1
Package
20
Uses, Certifications, and Standards
Application
Sealing Fittings and Hubs
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 12

Location search:

Greater Alexandria Area

Location Stock Available

Distribution Centers

Location Stock Available
Amarillo
2 View Store
Longview
2 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat