CHIC0SS6 - 6OZ Speed Sealing Compound

Eaton

  • $138.88 (Each)
  • $138.88 (Each)

  • $2,777.60 (Per 20)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CHIC0SS6
Manufacturer
Eaton
Manufacturer's Part Number
CHICO SS6
Description
6OZ Speed Sealing Compound
Eaton Crouse-Hinds Series Chico Speedseal Sealing Compound, 6 Oz
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Adhesives
UNSPSC
39121337 - Electrical sealing compound
UPC/GTIN
782274223117 / 00782274223117
Weight per unit
0.67 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$138.88 (Each)
Standard Packaging
$2,777.60 (Per 20)
Resources
Tech Bulletins
 
 
CHIC0SS6 - Tech Bulletin
Other Links
 
 
CHIC0SS6 - Other
 
CHIC0SS6 - Other
 
CHIC0SS6 - Other
 
CHIC0SS6 - Other
Attachments
 
 
CHIC0SS6 - Specification Sheet
Images
 
 
CHIC0SS6 - Large Image
 
CHIC0SS6 - Large Image
 
CHIC0SS6 - Large Image
 
CHIC0SS6 - Large Image
 
CHIC0SS6 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
6 Oz. Speed Sealing Compound
Long Description
Eaton Crouse-Hinds series Chico SpeedSeal sealing compound, 6 oz
Special Features
Designed to separate and form an explosionproof seal around each electrical conductor in Eaton's Crouse-Hinds EYS and EYD sealing fittings
extra long description
CRS-H CHICO SS6 6 OZ. SPEED SEALING
Description
6OZ SPEED SEALING COMPOUND
Features
Chico SpeedSeal compound lets you reliably install a complete explosionproof seal in five minutes. Chico SpeedSeal comes in a self-contained applicator kit that eliminates the need for measuring before mixing. Just pump to mix the material, inject the pre-measured amount, replace the plug and the fitting is sealed. It’s that easy. Chico SpeedSeal expands after injection to tightly fill the entire fitting, automatically separating the conductors. The time-consuming and tedious task of packing fiber to
Additional Information
dimensions
1.8900 IN X 10.3900 IN X 1.8900 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
CHICO SS6
GTIN
00782274223117
UPC
782274223117
Taxonomies, Classifications, and Categories
Type
Sealing Compound
Category Description
ADHESIVES
Packaging
Weight per each
0.67
Carton
1
Package
20
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat