CM2 - Ceiling Mount Base

Eaton

  • $176.28 (Each)
  • $176.28 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CM2
Manufacturer
Eaton
Manufacturer's Part Number
CM2
Description
Ceiling Mount Base
Eaton Crouse-Hinds Series Champ Mounting Module, Copper-Free Aluminum, Ceiling Mount, 3/4" Trade Size, Used With VMV and VMV High Wattage Series Luminaires
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Lighting Fixtures
UNSPSC
39121701 - Electrical hangers
UPC/GTIN
782274172620 / 00782274172620
Weight per unit
2.95 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$176.28 (Each)
Resources
Attachments
 
 
CM2 - Specification Sheet
Images
 
 
CM2 - Large Image
 
CM2 - Large Image
 
CM2 - Large Image
Other Links
 
 
CM2 - Other
 
CM2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
3/4 in
Descriptions
Product Type
Champ Cover Ceil 3/4 Conduit
Description
CEILING MOUNT BASE
extra long description
CRS-H CM2 CHAMP COVER CEIL 3/4 COND
Features
Globes, guards, reflectors and refractors for use with Crouse-Hinds series Champ HID light fixtures including VMV, DMV and N2MV series.
Long Description
Eaton Crouse-Hinds series Champ mounting module, Copper-free aluminum, Ceiling mount, 3/4" trade size, Used with VMV and VMV high wattage series luminaires
Additional Information
dimensions
10.5000 IN X 10.5000 IN X 2.6400 IN
Manufacturer Information
Brand
Eaton
GTIN
00782274172620
UPC
782274172620
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION LIGHTING FIXTURES
Type
Mounting module
Packaging
Weight per each
2.95
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Lighting and Lighting Controls
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat