CM3 - Top Hat

Eaton

  • $211.54 (Each)
  • $211.54 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CM3
Manufacturer
Eaton
Manufacturer's Part Number
CM3
Description
Top Hat
Eaton Crouse-Hinds Series Champ Mounting Module, Copper-Free Aluminum, Ceiling Mount, 1" Trade Size, Used With VMV and VMV High Wattage Series Luminaires
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Gfci Devices
UNSPSC
39121701 - Electrical hangers
UPC/GTIN
782274172637 / 00782274172637
Weight per unit
2.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$211.54 (Each)
Resources
Images
 
 
CM3 - Small Image
 
CM3 - Large Image
 
CM3 - Large Image
 
CM3 - Large Image
Attachments
 
 
CM3 - Specification Sheet
Other Links
 
 
CM3 - Other
 
CM3 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
1 in
Descriptions
Description
TOP HAT
Product Type
Champ Cover Ceil 1 Conduit
Features
Globes, guards, reflectors and refractors for use with Crouse-Hinds series Champ HID light fixtures including VMV, DMV and N2MV series.
extra long description
CRS-H CM3 CHAMP COVER CEIL 1 CONDUI
Long Description
Eaton Crouse-Hinds series Champ mounting module, Copper-free aluminum, Ceiling mount, 1" trade size, Used with VMV and VMV high wattage series luminaires
Additional Information
dimensions
10.5000 IN X 10.5000 IN X 2.6400 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
GTIN
00782274172637
UPC
782274172637
Taxonomies, Classifications, and Categories
Category Description
Residential GFCI devices
Type
Mounting module
Packaging
Weight per each
2.9
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Lighting and Lighting Controls
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat