CPR2 - 3/4" Rigid Connector Threadless

Eaton

  • $11.92 (Each)
  • $11.92 (Each)

  • $298.08 (Per 25)

  • $1,192.33 (Per 100)

  • $1,490.41 (Per 125)

In-Stock: 126 available locally (Nacogdoches, TX) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CPR2
Manufacturer
Eaton
Manufacturer's Part Number
CPR2
Description
3/4" Rigid Connector Threadless
Connector, 3/4 In Trade Size, CPR Model, Straight, Non-Insulated, 23 LB/100
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
784564122025 / 00784564122025
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.92 (Each)
Carton
$298.08 (Per 25)
Standard Packaging
$1,490.41 (Per 125)
Stock Availability
Nacogdoches
126 (Check another store)
All Stores
8,733
Resources
Attachments
 
 
CPR2 - Specification Sheet
Tech Bulletins
 
 
CPR2 - Tech Bulletin
Images
 
 
CPR2 - Small Image
 
CPR2 - Large Image
 
CPR2 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Straight
Material
Malleable Iron
Dimensions and Weight
Size
3/4 in
Descriptions
Product Type
Connector
Long Description
Connector, 3/4 in Trade Size, CPR Model, Straight, Non-Insulated, 23 lb/100
Special Features
Concrete Tight;Threadless
Short Description
Connector, 3/4 in, Malleable Iron
Description
3/4" RIGID CONNECTOR THREADLESS
extra long description
MIDWEST CPR2 3/4 RGD CMP CONN
Features
Crouse-Hinds series rigid/IMC connectors, couplings and combination couplings are used to join used to join rigid/IMC conduit to a box or enclosure, or to couple two ends of conduit together. Our rigid/IMC connectors and couplings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in a variety of materials to suit customer preferences, including malleable iron, steel, zinc die cast, aluminum, stainless steel and hot dip galvanized mallea
Construction
Concrete Tight
Additional Information
Insulated/Non-Insulated
Non-Insulated
for use with
Metallic Rigid and IMC Conduit
Standards Met
UL File No: E-19189;UL 514B;cUL Listed
package quantity
25 PK
dimensions
1.5000 IN X 1.6300 IN X 1.6300 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CPR2
Model
CPR
GTIN
00784564122025
UPC
784564122025
Taxonomies, Classifications, and Categories
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type
Compression Connector
Trade Size
Trade Size
3/4 in
Packaging
Weight
23 lb/100
Weight per each
0.25
Carton
25
Package
125
Uses, Certifications, and Standards
Application
New Work in Poured Concrete;Maintenance, Repairs and Alterations;Connections at Panels and Boxes;New Altered or Damaged Stub-Ups;Applicable Locations Where Field Threading is Impractical or Undesirable
standard
UL 514B, CUL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 8,733

Location search:

* All prices subject to change.

Begin Live Chat