CPR21 - 1/2" Rigid Coupling Threadless

Eaton

  • $11.27 (Each)
  • $11.27 (Each)

  • $281.79 (Per 25)

  • $1,127.16 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CPR21
Manufacturer
Eaton
Manufacturer's Part Number
CPR21
Description
1/2" Rigid Coupling Threadless
Threadless Coupling, 1/2 In Trade Size, CPR Model, Straight, 26 LB/100
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
784564122216 / 00784564122216
Weight per unit
0.32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.27 (Each)
Carton
$281.79 (Per 25)
Resources
Images
 
 
CPR21 - Small Image
 
CPR21 - Large Image
 
CPR21 - Large Image
Attachments
 
 
CPR21 - Specification Sheet
Tech Bulletins
 
 
CPR21 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Straight
Material
Malleable Iron
Descriptions
Product Type
Threadless Coupling
Coupling
Long Description
Threadless Coupling, 1/2 in Trade Size, CPR Model, Straight, 26 lb/100
Short Description
Threadless Coupling, 1/2 in, Malleable Iron
Special Features
Concrete Tight;Threadless
Description
1/2" RIGID COUPLING THREADLESS
Features
Crouse-Hinds series rigid/IMC connectors, couplings and combination couplings are used to join used to join rigid/IMC conduit to a box or enclosure, or to couple two ends of conduit together. Our rigid/IMC connectors and couplings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in a variety of materials to suit customer preferences, including malleable iron, steel, zinc die cast, aluminum, stainless steel and hot dip galvanized mallea
extra long description
MIDWEST CPR21 1/2 RGD CMP CPL
Additional Information
package quantity
25 PK
Made in USA
yes
for use with
Metallic Rigid and IMC Conduit
Standards Met
UL File No: E-19189;UL 514B;cUL Listed
dimensions
1.8100 IN X 1.5000 IN X 1.5000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CPR21
Model
CPR
GTIN
00784564122216
UPC
784564122216
Taxonomies, Classifications, and Categories
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type
Compression coupling
Trade Size
Trade Size
1/2 in
Packaging
Weight
26 lb/100
Weight per each
0.32
Carton
25
Uses, Certifications, and Standards
Application
New Work in Poured Concrete;Maintenance, Repairs and Alterations;Connections at Panels and Boxes;New Altered or Damaged Stub-Ups;Applicable Locations Where Field Threading is Impractical or Undesirable
standard
UL 514B, CUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat