CPR23 - 1" Rigid Coupling Threadless

Eaton

  • $27.98 (Each)
  • $27.98 (Each)

  • $279.80 (Per 10)

  • $2,798.00 (Per 100)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
CPR23
Manufacturer
Eaton
Manufacturer's Part Number
CPR23
Description
1" Rigid Coupling Threadless
Threadless Coupling, 1 In Trade Size, CPR Model, Straight, 59 LB/100
Slang Terms

Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
784564122230 / 00784564122230
Weight per unit
0.49 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.98 (Each)
Carton
$279.80 (Per 10)
Resources
Images
 
 
CPR23 - Small Image
 
CPR23 - Large Image
 
CPR23 - Large Image
Attachments
 
 
CPR23 - Specification Sheet
Tech Bulletins
 
 
CPR23 - Tech Bulletin
Features
Shape
Straight
Material
Malleable Iron
Descriptions
Product Type
Coupling
Threadless Coupling
Short Description
Threadless Coupling, 1 in, Malleable Iron
Long Description
Threadless Coupling, 1 in Trade Size, CPR Model, Straight, 59 lb/100
Special Features
Concrete Tight;Threadless
Description
1" RIGID COUPLING THREADLESS
Features
Crouse-Hinds series rigid/IMC connectors, couplings and combination couplings are used to join used to join rigid/IMC conduit to a box or enclosure, or to couple two ends of conduit together. Our rigid/IMC connectors and couplings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in a variety of materials to suit customer preferences, including malleable iron, steel, zinc die cast, aluminum, stainless steel and hot dip galvanized mallea
extra long description
MIDWEST CPR23 1 RGD CMP CPL
Additional Information
for use with
Metallic Rigid and IMC Conduit
Standards Met
UL File No: E-19189;UL 514B;cUL Listed
package quantity
10 PK
Made in USA
yes
dimensions
2.1900 IN X 2.0000 IN X 2.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CPR23
Model
CPR
GTIN
00784564122230
UPC
784564122230
Taxonomies, Classifications, and Categories
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type
Compression coupling
Trade Size
Trade Size
1 in
Packaging
Weight
59 lb/100
Weight per each
0.49
Carton
10
Uses, Certifications, and Standards
Application
New Work in Poured Concrete;Maintenance, Repairs and Alterations;Connections at Panels and Boxes;New Altered or Damaged Stub-Ups;Applicable Locations Where Field Threading is Impractical or Undesirable
standard
UL 514B, CUL
You must have an account to view stock levels
These alternate items can be purchased instead of CPR23.
Jump To:

Similar Items

Similar items are close alternatives to CPR23, though they may not be 100% alike.

1" Rigid Compression Couplings Steel Usa
  • Our Part #: NT2762
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: NT2762
  • Manufacturer: American Fittings Corp
  • Find: Similar Items
  • Pkg Sizes: 5 ($79.10)
NT2762 - American Fittings Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$15.82

Each

QTY:
Each
Add
1 Inch Coupling, Malleable Iron For Use With Threadless Rigid/Imc Conduit
  • Our Part #: 8320
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 8320
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 5 ($204.98) · 25 ($1,024.92)
8320 - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$41.00

Each

QTY:
Each
Add
Coupling, Trade Size: 1 In, Outside Diameter: 1.88 In, Length: 2-1/2 In, Flexibi...
  • Our Part #: NTCC100
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: NTCC-100
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 25 ($824.84)
NTCC100 - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$32.99

Each

QTY:
Each
Add
Cross Referenced

These items are similar to CPR23 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CKR100 AFC Cable Systems 00077680285409
NTCC-100 Appleton Electric 00781381638302
3102 Bridgeport Fittings 00781747031020
CPR23 Eaton Crouse-Hinds 00784564122230
RTC100 Garvin Industries 00785592409553
64010 Halex n/a
63610B Halex 00051411636104
MNT-2762 Madison Electric 00784297546143
RTC-100 Orbit Industries 00835243031036
30-100 O-Z Gedney 00783126733105
982 Producto Electric Corp. 00785244198200
8320 Raco n/a
1824 Raco 00050169018248
NTCC-100 Sepco 00785994144151
HK403 Thomas & Betts 00785991415087
8320 Thomas & Betts 00786210083209
HK-403 Thomas & Betts Conduit n/a
253 Topaz 00751338121607
253M Topaz 00751338855304

* All prices subject to change.

false