CPR5 - 1-1/2" Rigid Connector Threadless

Eaton

  • $39.89 (Each)
  • $39.89 (Each)

  • $199.44 (Per 5)

  • $3,988.73 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CPR5
Manufacturer
Eaton
Manufacturer's Part Number
CPR5
Description
1-1/2" Rigid Connector Threadless
Connector, 1-1/2 In Trade Size, CPR Model, Straight, Non-Insulated, 87 LB/100
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
784564122056 / 00784564122056
Weight per unit
0.73 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.89 (Each)
Carton
$199.44 (Per 5)
Resources
Images
 
 
CPR5 - Small Image
 
CPR5 - Large Image
 
CPR5 - Large Image
Attachments
 
 
CPR5 - Specification Sheet
Tech Bulletins
 
 
CPR5 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Straight
Material
Malleable Iron
Dimensions and Weight
Size
1-1/2 in
Descriptions
Product Type
Connector
Long Description
Connector, 1-1/2 in Trade Size, CPR Model, Straight, Non-Insulated, 87 lb/100
Short Description
Connector, 1-1/2 in, Malleable Iron
Special Features
Concrete Tight;Threadless
Description
1-1/2" RIGID CONNECTOR THREADLESS
Construction
Concrete Tight
Features
Crouse-Hinds series rigid/IMC connectors, couplings and combination couplings are used to join used to join rigid/IMC conduit to a box or enclosure, or to couple two ends of conduit together. Our rigid/IMC connectors and couplings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in a variety of materials to suit customer preferences, including malleable iron, steel, zinc die cast, aluminum, stainless steel and hot dip galvanized mallea
extra long description
MIDWEST CPR5 1 1/2 RGD CMP CONN
Additional Information
Insulated/Non-Insulated
Non-Insulated
for use with
Metallic Rigid and IMC Conduit
Standards Met
UL File No: E-19189;UL 514B;cUL Listed
package quantity
5 PK
Made in USA
yes
dimensions
2.0600 IN X 2.6300 IN X 2.6300 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CPR5
Model
CPR
GTIN
00784564122056
UPC
784564122056
Taxonomies, Classifications, and Categories
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type
Compression Connector
Trade Size
Trade Size
1-1/2 in
Packaging
Weight
87 lb/100
Weight per each
0.73
Carton
5
Uses, Certifications, and Standards
Application
New Work in Poured Concrete;Maintenance, Repairs and Alterations;Connections at Panels and Boxes;New Altered or Damaged Stub-Ups;Applicable Locations Where Field Threading is Impractical or Undesirable
standard
UL 514B, CUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat