CPR9 - 3-1/2 RGD CMP

Eaton

  • $331.22 (Each)
  • $331.22 (Each)

  • $33,121.65 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CPR9
Manufacturer
Eaton
Manufacturer's Part Number
CPR9
Description
3-1/2 RGD CMP
Eaton Crouse-Hinds Series CPR Compression Connector, Rigid/Imc, Straight, Non-Insulated, Malleable Iron, 3-1/2"
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
784564122094 / 00784564122094
Weight per unit
4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$331.22 (Each)
Carton
$331.22 (Each)
Resources
Images
 
 
CPR9 - Small Image
 
CPR9 - Large Image
Attachments
 
 
CPR9 - Specification Sheet
Tech Bulletins
 
 
CPR9 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron
Dimensions and Weight
Size
3-1/2 in
Descriptions
Product Type
3 1/2 RGD CMP Conn
Description
3-1/2 RGD CMP
extra long description
MIDWEST CPR9 3 1/2 RGD CMP CONN
Features
Crouse-Hinds series rigid/IMC connectors, couplings and combination couplings are used to join used to join rigid/IMC conduit to a box or enclosure, or to couple two ends of conduit together. Our rigid/IMC connectors and couplings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in a variety of materials to suit customer preferences, including malleable iron, steel, zinc die cast, aluminum, stainless steel and hot dip galvanized mallea
Construction
Concrete Tight
Long Description
Eaton Crouse-Hinds series CPR compression connector, Rigid/IMC, Straight, Non-insulated, Malleable iron, 3-1/2"
Additional Information
dimensions
5.3000 IN X 4.0000 IN X 5.7000 IN
Manufacturer Information
Manufacturers Part Number
CPR9
Brand
Eaton
GTIN
00784564122094
UPC
784564122094
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Compression Connector
Packaging
Weight per each
4
Carton
1
Uses, Certifications, and Standards
standard
UL 514B, CUL
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat