CPS152R - 2W-3P RCPT

Eaton

  • $865.56 (Each)
  • $865.56 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
CPS152R
Manufacturer
Eaton
Manufacturer's Part Number
CPS152R
Description
2W-3P RCPT
Eaton Crouse-Hinds Series Arktite CPS Receptacle, 20A, Two-Wire, Three-Pole, Brass Contacts, 60 HZ, Style 2, 1 HP, Copper-Free Aluminum, Factory Sealed, Delayed Action Circuit Breaking, 125-250 Vac/18 VDC
Slang Terms

Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices
Classification
Pin & Sleeve Devices
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
782274182209 / 00782274182209
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$865.56 (Each)
Resources
Images
 
 
CPS152R - Small Image
 
CPS152R - Large Image
 
CPS152R - Large Image
 
CPS152R - Large Image
 
CPS152R - Large Image
 
CPS152R - Large Image
 
CPS152R - Large Image
Attachments
 
 
CPS152R - Specification Sheet
Tech Bulletins
 
 
CPS152R - Tech Bulletin
Other Links
 
 
CPS152R - Other
 
CPS152R - Other
 
CPS152R - Other
 
CPS152R - Other
 
CPS152R - Other
 
CPS152R - Other
Features
Voltage Rating
125 To 250 Vac at 60 Hz, 18 Vdc
Dimensions and Weight
Height
6-23/32
Width
8
Descriptions
Product Type
20A 2W3P FS Delay RCPT
Description
2W-3P RCPT
extra long description
CRS-H CPS152R 20A 2W3P FS DELAY RCP
Long Description
Eaton Crouse-Hinds series Arktite CPS receptacle, 20A, Two-wire, three-pole, Brass contacts, 60 Hz, Style 2, 1 HP, Copper-free aluminum, Factory sealed, Delayed action circuit breaking, 125-250 Vac/18 Vdc
Special Features
Power Rating 1 Hp at 125 To 250 Vac
Features
Crouse-Hinds series Arktite CPS and CPP explosionproof receptacles and plugs are used with portable electrically operated devices such as motor generator sets, compressors, conveyors, portable tools and lighting systems. CPS receptacles are equipped with a rotating mechanism which prevents complete withdrawal of the CPP plug in one continuous movement. This delayed action feature permits the plug to be used as an emergency push-pull switch. Available in 20A and 30A configurations.
Additional Information
dimensions
5.1300 IN X 5.0000 IN X 5.8800 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
CPS152R
GTIN
00782274182209
UPC
782274182209
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
RECEPTACLE
Packaging
Weight per each
2
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
standard
UL 1010, CSA C22.2
You must have an account to view stock levels
These alternate items can be purchased instead of CPS152R.
Jump To:

Cross Referenced

These items are similar to CPS152R but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CPR-23 Appleton Electric 00781381198752
CPS152R Appleton Electric 00781381000314
CPR23 Eaton Crouse-Hinds 784564122230
CPS152R Eaton Crouse-Hinds 00782274182209
KRS-20 Killark 00783936390062

* All prices subject to change.